Flat Shipping

Flat Shipping at €24.99 + VAT

CRYDOM HK1 Heat Sink Ssr Mounting Hardware Kit | AF6GBR 13V352

CRYDOM HK1 Heat Sink Ssr Mounting Hardware Kit

Item: AF6GBR Model: HK1Cross Ref: 13V352
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Hardware Kit
Depth0.49"
Fastening MethodScrew
Height0.49"
Length8/25"
TypeSSR Mounting Screws
Width568561"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)11.68
Ship length (cm)15.75
Ship width (cm)11.18
HS code7318156070

Product Variants

ProductModelHeightDepthPrice
CRYDOM HK2 Heat Sink Din Rail Bracket Mounting Kit | AF6GBT 13V353 HK20.82"0.82"€1.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRYDOM HK1 Heat Sink Ssr Mounting Hardware Kit
€1.36 /unit