Flat Shipping

Flat Shipping at €24.99 + VAT

CRYDOM HA4825 Solid State Relay Input VAC Output VAC | AF6NWY 1DTG7

CRYDOM HA4825 Solid State Relay Input VAC Output VAC

Item: AF6NWY Model: HA4825Cross Ref: 1DTG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth0.85" , 2 1/4"
Body Height0.89" , 2 1/4"
Body Width1 3/4"
Case ColorBlack
Electrical ConnectionScrew Clamp
Electrical Connection TypeScrew
Finger SafeNo
Heat SinkNot Included
Housing MaterialAluminum
Input Amps10 mA
Input Power Consumption (burden)0.6 VA
Input Voltage90-280V AC
Insulation Resistance1000 M ohms
Max. Input Voltage280V
Max. Output Amps25A
Max. Output Amps W/heat Sink25A
Max. Output Current Without Heat Sink12A
Max. Output Voltage530V
Max. Output W/heat Sink25A
Max. Output W/heat Sink (a)25A
Maximum Capacitance8 pF
Maximum Output Current With Heat Sink25A
Min. Input Voltage90V
Min. Output Voltage48
Mounting - RelaySurface
Mounting StyleSurface
Output Switching ModeZero Crossing
Output Voltage48-530V AC
Overall Depth23/25"
Overall Height0.89"
Phase1
Relay Mounting StyleSurface
Relay Turns On AtZero Crossing
Response Time30 ms
Switch ConfigurationForm A
Switch TypeSilicon Controlled Rectifier
Turns On AtZero Crossing
Current TypeAC
Frequency50/60 Hz
Input Current10 mA
Maximum Operating Temperature176°F
Maximum Output Current Without Heat Sink12A
Minimum Operating Temperature-40°F
Power Factor0.5
SeriesHA Series
StandardsCE COMPLIANT TO EN60950-1, CSA CERTIFIED, UL LISTED, VDE APPROVED
Status IndicatorGreen LED Indicator
Switch Component TypeSCR
Voltage/current TypeAC Output

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)4.57
HS code8536490080

Product Variants

ProductModelInput VoltageMax. Output AmpsMax. Output W/heat Sink (a)Min. Input VoltageMax. Input VoltageBody HeightMounting StyleSwitch TypePrice
CRYDOM HA4812 Solid State Relay Input VAC Output VAC | AF6NWX 1DTG6 HA481290-280V AC12A12A90V280V2 1/4"SurfaceSilicon Controlled Rectifier€87.56
CRYDOM HA4850 Solid State Relay Input VAC Output VAC | AF6NWZ 1DTG8 HA485090-280V AC50A50A90V280V2 1/4"SurfaceSilicon Controlled Rectifier€94.62
CRYDOM HA4875 Solid State Relay Input VAC Output VAC | AF6NXA 1DTG9 HA487590-280V AC75A75A90V280V2 1/4"SurfaceSilicon Controlled Rectifier€144.42
CRYDOM HA4890 Solid State Relay Input VAC Output VAC | AF6NXB 1DTH1 HA489090-280V AC90A90A90V280V2 1/4"SurfaceSilicon Controlled Rectifier€130.58
CRYDOM HA4825E Solid State Relay Input VAC Output VAC | AF6NXJ 1DTH8 HA4825E18-36V AC25A25A18V36V2 1/4"SurfaceSilicon Controlled Rectifier€89.01
CRYDOM HA4850E Solid State Relay Input VAC Output VAC | AF6NXK 1DTH9 HA4850E18-36V AC50A50A18V36V2 1/4"SurfaceSilicon Controlled Rectifier€98.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRYDOM HA4825 Solid State Relay Input VAC Output VAC
€106.97 /unit