Flat Shipping

Flat Shipping at €24.99 + VAT

CRYDOM EL240A2005 Solid State Relay 280VAC 10A Zero Cross | AF6GBY 13V360

CRYDOM EL240A2005 Solid State Relay 280VAC 10A Zero Cross

Item: AF6GBY Model: EL240A2005Cross Ref: 13V360
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth1 11/25" , 14/25"
Body Height1 2/5" , 14/25"
Body Width0.83"
Case ColorBlack
Electrical Connection TypeTab
Finger SafeNo
Heat SinkIncluded
Housing MaterialPlastic
IncludesThermal Pad
Input Amps21 mA
Input Power Consumption (burden)0.1 W
Input Voltage4-8V DC
Max. Input Voltage8V
Max. Output Amps10A
Max. Output Amps W/heat Sink10A
Max. Output Current Without Heat SinkNot Recommended
Max. Output Voltage280V
Max. Output W/heat Sink20A
Max. Output W/heat Sink (a)10A
Maximum Capacitance8 pF
Maximum Output Current With Heat Sink20A
Min. Input Voltage4V
Min. Output Voltage24V
Mounting - RelaySurface
Mounting StyleFlange
Output Switching ModeZero Crossing
Output Voltage24-280V AC
Overall Depth1.01"
Overall Height1"
Phase1
Relay Mounting StyleSurface
Relay Turns On AtZero Crossing
Response Time0.5 ms
Switch ConfigurationForm A
Switch TypeSilicon Controlled Rectifier
Turns On AtZero Crossing
Current TypeDC
Includes Thermal PadYes
Input Current21 mA
Maximum Operating Temperature176°F
Maximum Output Current Without Heat SinkNot Recommended
Minimum Operating Temperature-22°F
Power Factor0.7
SeriesEL Series
StandardsCE CERTIFIED, CULUS LISTED, TUV CERTIFIED
Status IndicatorLED Indicator
Switch Component TypeSCR
Voltage/current TypeAC Output

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)11.43
Ship length (cm)15.75
Ship width (cm)10.67
HS code8536490080

Product Variants

ProductModelOutput VoltageMax. Output AmpsFinger SafeMounting StyleInput VoltageMax. Output W/heat Sink (a)Min. Input VoltageMin. Output VoltagePrice
CRYDOM EL240A1005 Solid State Relay 100VAC 5A Zero Cross | AF6GBU 13V356 EL240A10053-100V AC5ANoFlange4-8V DC5A4V3V€42.53
CRYDOM EL240A10R05 Solid State Relay 100VAC 5A Zero Cross | AF6GBV 13V357 EL240A10R053-100V AC5ANoFlange21-27V DC5A21V3V€45.45
CRYDOM EL240A1024 Solid State Relay 100VAC 10A Zero Cross | AF6GBW 13V358 EL240A10243-100V AC10ANoFlange4-8V DC10A4V3V€43.65
CRYDOM EL240A10R24 Solid State Relay 100VAC 10A Zero Cross | AF6GBX 13V359 EL240A10R243-100V AC10ANoFlange21-27V DC10A21V3V€47.75
CRYDOM EL240A20R05 Solid State Relay 280VAC 10A Zero Cross | AF6GBZ 13V361 EL240A20R0524-280V AC10ANoFlange21-27V DC10A21V24V€47.78
CRYDOM EL240A2024 Solid State Relay 280VAC 10A Random | AF6GCA 13V362 EL240A202424-280V AC10ANoFlange4-8V DC10A4V24V€46.27
CRYDOM EL240A20R24 Solid State Relay 280VAC 10A Random | AF6GCB 13V363 EL240A20R2424-280V AC10ANoFlange21-27V DC10A21V24V€47.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRYDOM EL240A2005 Solid State Relay 280VAC 10A Zero Cross
€50.61 /unit