Flat Shipping

Flat Shipping at €24.99 + VAT

CRYDOM CMRD484510 DIN Mount Solid State Relay Input VDC | AF6NZA 1DTP7

CRYDOM CMRD484510 DIN Mount Solid State Relay Input VDC

Item: AF6NZA Model: CMRD484510Cross Ref: 1DTP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDIN Mount Solid State Relay
Body Depth1 3/4" , 4.3"
Body Height3" , 4.3"
Body Width1 3/4" , 3"
Case ColorBlack
Electrical ConnectionCage Type
Electrical Connection TypeScrew
Finger SafeYes
Heat SinkIntegral
IncludesIntegral Heat Sink
Input Amps30 mA
Input Power Consumption (burden)0.1 W
Input Voltage4-32V DC
Insulation Resistance1000 M ohms
Max. Input Voltage32V
Max. Output Amps45A
Max. Output Amps W/heat Sink45A
Max. Output Current Without Heat Sink45A
Max. Output Voltage530V
Max. Output W/heat Sink45A
Max. Output W/heat Sink (a)45A
Maximum Capacitance8 pF
Maximum Output Current With Heat Sink45A
Min. Input Voltage4V
Min. Output Voltage48
Mounting StyleDin, Flange
Output VoltageAC
Overall Depth4.3"
Overall Height4.3"
Phase1
Response Time0.5 ms
Switch ConfigurationForm A
Turns On AtInstantaneous
Current TypeDC
Frequency50/60 Hz
Input Current30 mA
Maximum Operating Temperature176°F
Maximum Output Current Without Heat Sink45A
Minimum Operating Temperature-40°F
Output Switching ModeRandom/Instantaneous
Power Factor0.5
Relay Mounting StyleDIN-Rail
SeriesCMR48 Series
StandardsCE CERTIFIED, CSA LR81689, CURUS E116950, IEC 62314, ROHS COMPLIANT
Status IndicatorGreen LED Indicator
Switch Component TypeSCR
Voltage/current TypeAC Output

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.1
Ship length (cm)11.43
Ship width (cm)11.68
HS code8536490080

Product Variants

ProductModelInput VoltageOutput VoltageMax. Output AmpsMax. Output W/heat Sink (a)Min. Input VoltageMax. Input VoltageBody HeightBody WidthPrice
CRYDOM CMRD4845 DIN Mount Solid State Relay Input VDC | AF6NYZ 1DTP6 CMRD48454-32V DC48-530V AC45A45A4V32V3"1 3/4"€163.60
CRYDOM CMRD4865 DIN Mount Solid State Relay Input VDC | AF6NZB 1DTP8 CMRD48654-32V DC48-530V AC65A65A4V32V--€217.55
CRYDOM CMRD486510 DIN Mount Solid State Relay Input VDC | AF6NZC 1DTP9 CMRD4865104-32V DCAC65A65A4V32V3"1 3/4"€213.36
CRYDOM CMRA4845 DIN Mount Solid State Relay Input VAC | AF6NZD 1DTR1 CMRA484590-140V AC48-530V AC45A45A90V140V3"1 3/4"€169.97
CRYDOM CMRA4865 DIN Mount Solid State Relay Input VAC | AF6NZE 1DTR2 CMRA486590-140V AC48-530V AC65A65A90V140V3"1 3/4"€220.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRYDOM CMRD484510 DIN Mount Solid State Relay Input VDC
€168.44 /unit