CROWN BOILER CO. BWF126BLT3SU0 Direct Exhaust, LP, Hot Water Boiler, Hot Water, Propane, 94000 BtuH AHRI Net BtuH | CR2THM

CROWN BOILER CO. BWF126BLT3SU0 Direct Exhaust, LP, Hot Water Boiler, Propane, 94000 BtuH AHRI Net BtuH

Item: CR2THM Model: BWF126BLT3SU0Cross Ref: 780U20
In Stock

Get it by Wednesday, Jun 11

€4,252.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust
Ahri Net Btuh94000 btuH
Boiler TypeHot Water Boiler
Connection Size1/2"
Depth26 1/2"
Fuel TypePropane
Heating Capacity Input126000 btuH
Heating Capacity Output108000 btuH
Heating MethodHot Water Boiler
Height37 3/4"
Housing MaterialCast Iron
Ignition TypeElectronic Ignition
IncludesDirect Vent Kit
Mfr. SeriesBALI 2 (BWF)
Return Connection Size1 1/4"
Supply Connection Size1 1/4"
Vent Dia.3"
Vent TypeDirect Vent Kit
Width26 1/2"
Manufacturers Warranty LengthLimited Lifetime
Overall Depth26 1/2"
Overall Height37 3/4"
Overall Width26 1/2"
StandardsAHRI CERTIFIED, ASME CERTIFIED, CETLUS CERTIFIED

Shipping Info:

Ship weight (kg) 162
Ship height (cm)95.89
Ship length (cm)67.31
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelAhri Net BtuhHeating Capacity OutputHeating Capacity InputDepthHeating MethodFuel TypeBoiler TypeVent Dia.Price
CROWN BOILER CO. BWF063BLT3SU0 Direct Exhaust, LP, Hot Water Boiler, Hot Water, Propane, 47000 BtuH AHRI Net BtuH | CR2THK BWF063BLT3SU047000 btuH54000 btuH63000 btuH26 1/2"Hot Water BoilerPropaneHot Water Boiler3"€3,412.01
CROWN BOILER CO. BWF094BLT3SU0 Direct Exhaust, LP, Hot Water Boiler, Hot Water, Propane, 70000 BtuH AHRI Net BtuH | CR2THL BWF094BLT3SU070000 btuH81000 btuH94000 btuH24 5/8"Hot Water BoilerPropaneHot Water Boiler3"€3,662.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROWN BOILER CO. BWF126BLT3SU0 Direct Exhaust, LP, Hot Water Boiler, Propane, 94000 BtuH AHRI Net BtuH
€4,252.03 /unit