CROSBY 9900280 Eye Bolt, 1-3/4-5 Thread Size, 3-1/2 Inch Inner Dia | CF2HDG 55KF51

CROSBY 9900280 Eye Bolt, 1 3/4 In - 5 Thread Size, Machinery, 34000 lbs. Working Load Limit, Steel

Item: CF2HDG Model: 9900280Cross Ref: 55KF51
Limited Availability
€215.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Eye ClosureClosed
Eye Inside Dia.3 1/2"
Eye Outside Dia.6 1/4"
FinishBlack Oxide
Length10 12/25"
MaterialSteel
Shank Length3 3/4"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length3 3/4"
Thread Size1 3/4"-5
Thread StyleFully Threaded
Thread TypeCoarse
Trade Size1.38
TypeMachinery Eye Bolt
Working Load Limit34000 lbs.
ApplicationLifting
Eye Inside Diameter3 1/2"
Eye Outside Diameter6 1/4"
Eyebolt ConstructionForged
Includes NutNut Not Included
Made In North AmericaMade in North America
Material Grade/classGrade 8
Material Quality StandardsASTM A307A
Max Working Load34000 lbs.
Overall Length10 31/64"
Screw Size1"
Shank Diameter1 3/4"

Shipping Info:

Ship weight (kg) 4.68
Country of OriginUSA

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitTrade SizeEye ClosurePrice
CROSBY 9900289 Eye Bolt, 2-4-1/2 Inch Thread Size, 4 Inch Inner Dia | CF2HDE 55KF52 99002892"-4 1/24"4"4"7 5/8"42000 lbs.1.81Closed€359.42
CROSBY 9900298 Eye Bolt, 2-1/2-4 Thread Size, 4-1/2 Inch Inner Dia | CF2HDF 55KF53 99002982 1/2"-45"4 1/2"5"8 3/4"65000 lbs.2.12Closed€856.35
CROSBY 9900257 Eye Bolt, 1-1/8-7 Thread Size, 2-1/4 Inch Inner Dia | CF2HDH 55KF50 99002571 1/8"-72 3/4"2 1/4"2 3/4"4 3/16"15000 lbs.0.97Closed€138.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 9900280 Eye Bolt, 1 3/4 In - 5 Thread Size, Machinery, 34000 lbs. Working Load Limit, Steel
€215.49 /unit