CROSBY 1096374 Latch Kit Steel 1-37/64 Inch 1/2 Inch | AF9EVU 29WR22

CROSBY 1096374 Latch Kit Steel 1-37/64 Inch 1/2 Inch

Item: AF9EVU Model: 1096374Cross Ref: 29WR22
In Stock

Get it by Wednesday, Jun 11

€10.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Kit
ColorSilver
Compatible Manufacturer Model Number1327, 1339, 319N, 320N, 322N, 339N
Dimension A1.578"
Dimension B1/2"
Dimension C11/64"
Dimension D35/64"
FinishPlain
Hardware IncludedBolt, Cotter Pin, Latch, Nut, Spring
Hook Opening1.562"
IncludesBolt, Cotter Pin, Latch, Nut, Spring
Latch Eye Diameter1/8"
Latch TypeSpring
MaterialSteel
Width Between Eyes17/32"
Attachment TypePin
Compatible Grainger Part Number29WP85, 29WP94, 29WR04, 29WR13, 400D82

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.52
Ship length (cm)6.86
Ship width (cm)3.81
HS code7312900000

Product Variants

ProductModelDimension ADimension BDimension CDimension DHook OpeningMaterialColorFinishPrice
CROSBY 1096325 Latch Kit Steel 1-15/32 Inch 1/2 Inch | AF9EVT 29WR21 10963251 15/32"1/2"5/32"1/2"1.437"SteelSilverPlain€20.70
CROSBY 1096421 Latch Kit Steel 1-21/31 Inch 1/2 Inch | AF9EVV 29WR23 10964211 21/32"1/2"11/64"5/8"1 21/32"SteelSilverPlain€23.12
CROSBY 1096468 Latch Kit Steel 1-29/32 Inch 5/8 Inch | AF9EVW 29WR24 10964681.906"5/8"11/64"21/32"1 59/64"SteelSilverPlain€23.40
CROSBY 1096515 Latch Kit Steel 2-5/16 Inch 5/8 Inch | AF9EVX 29WR25 10965152 5/16"5/8"1/4"53/64"2.031"SteelSilverPlain€40.01
CROSBY 1096562 Latch Kit Steel 2-57/64 Inch 15/16 Inch | AF9EVY 29WR26 10965622 7/8"15/16"1/4"1 3/64"2 7/8"SteelSilverPlain€58.26
CROSBY 1096609 Latch Kit Steel 3-37/64 Inch 1-9/64 Inch | AF9EVZ 29WR27 10966093 9/16"1 9/64"1/64"1 1/4"3 9/16"SteelSilverPlain€88.22
CROSBY 1096657 Latch Kit Steel 3-13/16 Inch 1-9/64 Inch | AF9EWA 29WR28 10966573 13/16"1 9/64"1/64"1 23/64"3 13/16"SteelSilverPlain€39.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1096374 Latch Kit Steel 1-37/64 Inch 1/2 Inch
€10.37 /unit