CROSBY 1090081 Latch Kit, Stainless Steel, 2 13/32 Inch Dimension A, 1 Inch Dimension B | CR2TBR

CROSBY 1090081 Latch Kit, Stainless Steel, 2 13/32 Inch Dimension A, 1 Inch Dimension B

Item: CR2TBR Model: 1090081Cross Ref: 48FR92
In Stock

Get it by Tuesday, Jun 10

€19.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Kit
ColorSilver
Compatible Manufacturer Model Number1022246
Dimension A2 13/32"
Dimension B1"
Dimension C0.172" , 11/64"
Dimension D0.562" , 9/16"
For Use With29WP88
Hardware IncludedNut
Latch Eye Diameter1/8"
Latch Length2 3/8"
Latch TypeSpring
Latch Width1"
MaterialStainless Steel
Width Between Eyes9/16"
Compatible Grainger Part Number29WP88

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimension ADimension BDimension CDimension DMaterialColorPrice
CROSBY 1090107 Latch Kit, Stainless Steel, 2 31/32 Inch Dimension A, 1 7/32 Inch Dimension B | CR2TBT 10901072.969"1.219"0.203"0.578"Stainless SteelSilver€31.25
CROSBY 1090063 Latch Kit, Stainless Steel, 1 27/32 Inch Dimension A, 53/64 Inch Dimension B | CR2TBU 10900631.844"0.828"0.188"0.469"Stainless SteelSilver€11.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1090081 Latch Kit, Stainless Steel, 2 13/32 Inch Dimension A, 1 Inch Dimension B
€19.13 /unit