CROSBY 1090063 Latch Kit, Stainless Steel, 1 27/32 Inch Dimension A, 53/64 Inch Dimension B | CR2TBU

CROSBY 1090063 Latch Kit, Stainless Steel, 1 27/32 Inch Dimension A, 53/64 Inch Dimension B

Item: CR2TBU Model: 1090063Cross Ref: 48FR91
In Stock

Get it by Tuesday, Jun 10

€11.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Kit
ColorSilver
Compatible Manufacturer Model Number1022227, 1022238, 1022402, 1022413
Dimension A1 27/32" , 1.844"
Dimension B0.828" , 53/64"
Dimension C0.188" , 3/16"
Dimension D0.469" , 15/32"
For Use With29WP86, 29WP87, 29WP95, 29WP96
Hardware IncludedNut
Latch Eye Diameter1/4"
Latch Length1 7/8"
Latch TypeSpring
Latch Width7/8"
MaterialStainless Steel
Width Between Eyes15/32"
Compatible Grainger Part Number29WP86, 29WP87, 29WP95, 29WP96

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimension ADimension BDimension CDimension DMaterialColorPrice
CROSBY 1090081 Latch Kit, Stainless Steel, 2 13/32 Inch Dimension A, 1 Inch Dimension B | CR2TBR 10900812 13/32"1"0.172"0.562"Stainless SteelSilver€19.13
CROSBY 1090107 Latch Kit, Stainless Steel, 2 31/32 Inch Dimension A, 1 7/32 Inch Dimension B | CR2TBT 10901072.969"1.219"0.203"0.578"Stainless SteelSilver€31.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1090063 Latch Kit, Stainless Steel, 1 27/32 Inch Dimension A, 53/64 Inch Dimension B
€11.71 /unit