Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1048657 Slip Hook, Carbon Steel, Swivel Eye, 15000 Lb Working Load Limit | CR2TEB

CROSBY 1048657 Slip Hook, Carbon Steel, Swivel Eye, 15000 Lb Working Load Limit

Item: CR2TEB Model: 1048657Cross Ref: 29WR09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€785.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Hook
ColorRed
Diameter1 1/8"
Eye Inside Height2.438"
Eye Inside Width2 3/4"
FinishPaint
Hook Attachment TypeSwivel Eye
Hook Opening2.781"
Hook Reach Length11 3/8"
IncludesLatch
MaterialCarbon Steel
Working Load Limit15000 lbs.
Attachment TypeSwivel
Compatible Chain GradeGrade 100
Compatible Rope Diameter7/8"
Eye Inside Diameter2 3/4"
For Chain Trade Size3/8"
Hardware IncludedLatch
Hook Grade100
Hook Opening Width3"
Hook Product TypeSlip Hook
Lifting CapabilityFor Lifting
Material Thickness1 1/8"
Maximum Operating Temperature392°F
Minimum Operating Temperature-40°F
Overall Length14 3/4"
Overall Width7 1/2"
StandardsASME B30.10
Usable Length11 3/8"
Visual IndicatorsDeformation Markings, Maximum Angle Markings

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHook Attachment TypeWorking Load LimitMaterialColorPrice
CROSBY A-323 Eye Hook, Alloy Steel, 80 Grade, Eye, 1/2 Inch Trade Size, 12000 lb Working Load Limit | CR2RZX A-323Eye12000 lbs.Alloy SteelRed€87.62
CROSBY 1022424 Eye Hook, Alloy Steel, Eye, 10000 lb Working Load Limit | CR2RZY 1022424Eye10000 lbs.Alloy SteelGold€76.48
CROSBY 1022435 Eye Hook, Alloy Steel, Eye, 14000 lb Working Load Limit | CR2RZZ 1022435Eye14000 lbs.Alloy SteelGold€152.97
CROSBY 1022380 Eye Hook, Alloy Steel, Eye, 2000 lb Working Load Limit | CR2TAA 1022380Eye2000 lbs.Alloy SteelGold€24.39
CROSBY 1022446 Eye Hook, Alloy Steel, Eye, 22000 lb Working Load Limit | CR2TAB 1022446Eye22000 lbs.Alloy SteelGold€489.62
CROSBY 1022402 Eye Hook, Alloy Steel, Eye, 4000 lb Working Load Limit | CR2TAC 1022402Eye4000 lbs.Alloy SteelGold€35.82
CROSBY 1022468 Eye Hook, Alloy Steel, Eye, 44000 lb Working Load Limit | CR2TAD 1022468Eye44000 lbs.Alloy SteelGold€1,587.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1048657 Slip Hook, Carbon Steel, Swivel Eye, 15000 Lb Working Load Limit
€785.27 /unit