Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1021548 Shackle, 1 5/8 Inch Body Size, 7/8 Inch Pin Dia | CE9JKQ 55KF26

CROSBY 1021548 Shackle, 1 5/8 Inch Body Size, 7/8 Inch Pin Dia

Item: CE9JKQ Model: 1021548Cross Ref: 55KF26
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShackle
Body ColorRed
Body MaterialAlloy Steel
Body Size1 5/8"
Body Thickness1 5/8"
FinishPainted
Inside Length3 1/2"
Lifting CapabilityFor Lifting
Pin Dia.7/8"
Pin FinishGalvanized
Pin MaterialAlloy Steel
Pin StyleBolt, Cotter, Nut
Shackle TypeWide Body Shackle
Width Between Eyes1 1/4"
Working Load Limit14000 lbs.
Body FinishPainted
Pin ColorRed
Pin TypeRemovable Bolt and Nut
StandardsDNV

Shipping Info:

Ship weight (kg) 1.8
Country of OriginUSA

Product Variants

ProductModelPin StyleWorking Load LimitShackle TypeInside LengthWidth Between EyesPin Dia.Body MaterialFinishPrice
CROSBY 1021664 Shackle, 1 5/8 Inch Body Size, 7/8 Inch Pin Dia | CE9JKP 55KF33 1021664Screw14000 lbs.Wide Body Shackle3 1/2"1 1/4"7/8"Alloy SteelPainted€96.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1021548 Shackle, 1 5/8 Inch Body Size, 7/8 Inch Pin Dia