CROSBY 1019659 Shackle, Bolt/Cotter/Nut Pin, 50000 Lb Working Load Limit | CR2TCH

CROSBY 1019659 Shackle, Bolt/Cotter/Nut Pin, 50000 Lb Working Load Limit

Item: CR2TCH Model: 1019659Cross Ref: 48FR41
In Stock

Get it by Thursday, Jun 12

€622.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShackle
Body ColorSilver
Body MaterialCarbon Steel
Body Size1 3/4"
FinishGalvanized , Hot Galvanized
Inside Length7"
Inside Width5"
Lifting CapabilityFor Lifting
Pin Dia.2"
Pin FinishGalvanized
Pin MaterialAlloy Steel
Pin StyleBolt, Cotter, Nut
Shackle TypeAnchor Shackle
Width Between Eyes2.891"
Working Load Limit50000 lbs.
Body FinishGalvanized
Body Thickness1 3/4"
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Pin ColorRed
Pin Diameter2"
Pin TypeRemovable Bolt and Nut
StandardsASME B30.26

Shipping Info:

Ship weight (kg) 15.705
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitWidth Between EyesPin Dia.Body MaterialFinishShackle TypeInside WidthInside LengthPrice
CROSBY 1019466 Anchor Shackle, Bolt/Cotter/Nut Pin, 1000 lb, 15/32 Inch Wd Between Eyes | CR2RYM 10194661000 lbs.1/2"1/4"Carbon SteelGalvanizedAnchor Shackle3/4"1 1/8"€12.67
CROSBY 1019468 Anchor Shackle, Bolt/Cotter/Nut Pin, 1, 500 lb, 17/32 Inch Wd Between Eyes | CR2RYN 10194681500 lbs.1/2"3/8"Carbon SteelPaintedAnchor Shackle7/8"-€16.84
CROSBY 1021015 Anchor Shackle, Bolt/Cotter/Nut Pin, 4000 lb, 21/32 Inch Wd Between Eyes | CR2RYP 10210154000 lbs.5/8"1/2"Alloy SteelGalvanizedAnchor Shackle1"1 1/2"€35.31
CROSBY 1021020 Anchor Shackle, Bolt/Cotter/Nut Pin, 5, 320 lb, 3/4 Inch Wd Between Eyes | CR2RYQ 10210205320 lbs.3/4"1/2"Alloy SteelGalvanizedAnchor Shackle1 1/8"1 3/4"€41.73
CROSBY 1021029 Anchor Shackle, Bolt/Cotter/Nut Pin, 6, 660 lb, 13/16 Inch Wd Between Eyes | CR2RYR 10210296660 lbs.3/4"5/8"Alloy SteelGalvanizedAnchor Shackle1 1/4"1 7/8"€53.32
CROSBY 1019464 Anchor Shackle, Bolt/Cotter/Nut Pin, 660 lb Working Load Limit, 3/8 Inch Wd Between Eyes | CR2RYT 1019464660 lbs.3/8"1/4"Carbon SteelGalvanizedAnchor Shackle5/8"7/8"€11.87
CROSBY G-215 Anchor Shackle, Round Pin, 19000 lb Working Load Limit, 1 13/16 Inch Wd Between Eyes | CR2RYU G-215--------€150.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1019659 Shackle, Bolt/Cotter/Nut Pin, 50000 Lb Working Load Limit
€622.71 /unit