CROSBY 1019258 Shackle, Bolt/Cotter/Nut Pin, 6, 500 Lb Working Load Limit, 1 1/16 Inch Width Between Eyes | CR2TCK

CROSBY 1019258 Shackle, Bolt/Cotter/Nut Pin, 6500 Lb Working Load Limit, 1 1/16 Inch Width Between Eyes

Item: CR2TCK Model: 1019258Cross Ref: 491W19
In Stock

Get it by Wednesday, Jun 11

€31.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShackle
Body ColorSilver
Body MaterialCarbon Steel
Body Size5/8"
Body Thickness5/8"
Eye Outside Dia.1 1/2"
FinishGalvanized
Inside Length2"
Inside Width1"
Lifting CapabilityFor Lifting
Pin Dia.3/4"
Pin FinishGalvanized
Pin MaterialAlloy Steel
Pin StyleBolt, Cotter, Nut
Pin TypeRemovable Screw Pin
Shackle TypeChain Shackle
Width Between Eyes1"
Working Load Limit6500 lbs.

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitWidth Between EyesPin Dia.Body MaterialFinishShackle TypeInside WidthInside LengthPrice
CROSBY 1019466 Anchor Shackle, Bolt/Cotter/Nut Pin, 1000 lb, 15/32 Inch Wd Between Eyes | CR2RYM 10194661000 lbs.1/2"1/4"Carbon SteelGalvanizedAnchor Shackle3/4"1 1/8"€12.67
CROSBY 1019468 Anchor Shackle, Bolt/Cotter/Nut Pin, 1, 500 lb, 17/32 Inch Wd Between Eyes | CR2RYN 10194681500 lbs.1/2"3/8"Carbon SteelPaintedAnchor Shackle7/8"-€16.84
CROSBY 1021015 Anchor Shackle, Bolt/Cotter/Nut Pin, 4000 lb, 21/32 Inch Wd Between Eyes | CR2RYP 10210154000 lbs.5/8"1/2"Alloy SteelGalvanizedAnchor Shackle1"1 1/2"€35.31
CROSBY 1021020 Anchor Shackle, Bolt/Cotter/Nut Pin, 5, 320 lb, 3/4 Inch Wd Between Eyes | CR2RYQ 10210205320 lbs.3/4"1/2"Alloy SteelGalvanizedAnchor Shackle1 1/8"1 3/4"€41.73
CROSBY 1021029 Anchor Shackle, Bolt/Cotter/Nut Pin, 6, 660 lb, 13/16 Inch Wd Between Eyes | CR2RYR 10210296660 lbs.3/4"5/8"Alloy SteelGalvanizedAnchor Shackle1 1/4"1 7/8"€53.32
CROSBY 1019464 Anchor Shackle, Bolt/Cotter/Nut Pin, 660 lb Working Load Limit, 3/8 Inch Wd Between Eyes | CR2RYT 1019464660 lbs.3/8"1/4"Carbon SteelGalvanizedAnchor Shackle5/8"7/8"€11.87
CROSBY G-215 Anchor Shackle, Round Pin, 19000 lb Working Load Limit, 1 13/16 Inch Wd Between Eyes | CR2RYU G-215--------€150.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1019258 Shackle, Bolt/Cotter/Nut Pin, 6500 Lb Working Load Limit, 1 1/16 Inch Width Between Eyes
€31.12 /unit