VESTIL LAD-TRN-60-5-G Tip-n-roll Ladder, Grip Struct, 5-Step, 58 Degree Angle

Item: AG7VHD Model: LAD-TRN-60-5-G
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,047.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Base Length48.19"
Base Width29 1/2"
Caster Dia.4"
Caster MaterialPoly On Poly
Caster TypeRigid
Caster Width1 1/4"
ColorBlue
Distance Between Steps10"
Front Caster Dia.4"
Ground Clearance Height5 1/2"
Handrail Height80"
Handrails IncludedYes
Height80"
Length48.187"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters2
Number Of Steps5
Rear Caster Dia.4"
Rear Caster Width1 1/4"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width24"
Top Step Depth14"
Top Step Height50"
Wheel MaterialPoly On Poly
Wheel TypeRigid
Width29 1/2"

Shipping Info:

Ship weight (kg) 81.9
Ship height (cm)55.88
Ship length (cm)213.36
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelHeightStep AngleBase LengthStep TypeTop Step HeightWheel MaterialLoad CapacityBase WidthPrice
VESTIL LAD-TRN-50-2-G Tip-n-roll Ladder Grip Struct 2-Step 50 Degree Angle | AG7VGG LAD-TRN-50-2-G50"50°30.94"Grip Strut20"Hard Rubber350 lbs.29 1/2"€788.06
VESTIL LAD-TRN-50-3-G Tip-n-roll Ladder Grip Struct 3-Step 50 Degree Angle | AG7VGJ LAD-TRN-50-3-G60"50°38 1/2"Grip Strut30"Hard Rubber350 lbs.29 1/2"€829.46
RFQ
VESTIL LAD-TRN-50-4-G Tip-n-roll Ladder Grip Struct 4-Step 50 Degree Angle | AG7VGL LAD-TRN-50-4-G70"50°47"Perforated40"Hard Rubber350 lbs.29 1/2"€884.51
RFQ
VESTIL LAD-TRN-50-5-G Tip-n-roll Ladder Grip Struct 5-Step 50 Degree Angle | AG7VGN LAD-TRN-50-5-G80"50°55 1/2"Grip Strut50"Poly On Poly350 lbs.29 1/2"€1,046.84
RFQ
VESTIL LAD-TRN-50-6-G Tip-n-roll Ladder Grip Struct 6-Step 50 Degree Angle | AG7VGQ LAD-TRN-50-6-G90"50°63.38"Grip Strut60"Poly On Poly350 lbs.29 1/2"€1,109.36
RFQ
VESTIL LAD-TRN-60-2-G Tip-n-roll Ladder Grip Struct 2-Step 58 Degree Angle | AG7VGU LAD-TRN-60-2-G50"58°30.13"Grip Strut20"Poly On Poly350 lbs.29 1/2"€748.84
VESTIL LAD-TRN-60-3-G Tip-n-roll Ladder Grip Struct 3-Step 58 Degree Angle | AG7VGX LAD-TRN-60-3-G60"58°35.81"Grip Strut30"Poly On Poly350 lbs.29 1/2"€815.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-TRN-60-5-G Tip-n-roll Ladder, Grip Struct, 5-Step, 58 Degree Angle
€1,047.86 /unit