Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CROSBY 1018464 Anchor Shackle Carbon Steel 4000 Lb. | AB8WCW 29WP46

CROSBY 1018464 Anchor Shackle Carbon Steel 4000 Lb.

Item: AB8WCW Model: 1018464Cross Ref: 29WP46
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Shackle
Body ColorSilver
Body MaterialCarbon Steel
Body Size1/2"
Body Thickness1/2"
FinishPainted
Lifting CapabilityFor Lifting
Pin Dia.21/32" , 5/8"
Pin FinishPainted
Pin MaterialAlloy Steel
Pin StyleScrew
Pin TypeRemovable Screw Pin
Shackle TypeAnchor Shackle
Sling Width1.312"
Width Between Eyes3/4"
Working Load Limit4000 lbs.
Body FinishPainted
Compatible Sling Width1 5/16"
Inside Length1 7/8"
Inside Width1 5/16"
Pin ColorRed
StandardsASME B30.26

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)10.16
HS code7326908588
Country of OriginUS

Product Variants

ProductModelWorking Load LimitWidth Between EyesPin Dia.FinishInside WidthInside LengthBody SizePin StylePrice
CROSBY 1018400 Anchor Shackle Carbon Steel 1500 Lb. | AB8WCU 29WP43 10184001500 lbs.1/2"3/8"Painted7/8"1 1/4"5/16"Screw€14.25
CROSBY 1018428 Anchor Shackle Carbon Steel 2000 Lb. | AB8WCV 29WP44 10184282000 lbs.0.656"0.438"Paint--3/8"Screw Pin€15.03
CROSBY 1018507 Anchor Shackle Carbon Steel 9500 Lb. | AB8WCX 29WP48 10185079500 lbs.1 1/4"7/8"Painted2"2 3/4"3/4"Screw€51.59
CROSBY 1018525 Anchor Shackle Carbon Steel 13000 Lb. | AB8WCY 29WP49 101852513000 lbs.1 1/2"1"Painted2 1/4"3 1/4"7/8"Screw€69.96
CROSBY 1018589 Anchor Shackle Carbon Steel 24000 Lb. | AB8WCZ 29WP52 101858924000 lbs.2"1 3/8"Painted3 1/4"4 3/4"1 1/4"Screw€201.98
CROSBY 1018641 Anchor Shackle Carbon Steel 50000 Lb. | AB8WDA 29WP55 101864150000 lbs.2 7/8"2"Painted5"7"1 3/4"Screw€518.29
CROSBY 1018669 Anchor Shackle Carbon Steel 70000 Lb. | AB8WDB 29WP56 101866970000 lbs.3 1/4"2 1/4"Painted--2"Screw€665.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1018464 Anchor Shackle Carbon Steel 4000 Lb.
€27.94 /unit