Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1017001 Bolt-On Hoist Ring, 2-1/2-4 Inch Thread Size, 180 Degree Pivot | CF2PDE 55KF16

CROSBY 1017001 Bolt-On Hoist Ring, 2-1/2-4 Inch Thread Size, 180 Degree Pivot

Item: CF2PDE Model: 1017001Cross Ref: 55KF16
Limited Availability
€6,430.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bail Dia.1 47/64"
ColorGold
FinishBlack Oxide
Hardware IncludedRemovable Bolt
Load Capacity50000 lbs.
MaterialAlloy Steel
Overall Length11"
Overall Width11"
Pivot180°
Swivel Angle360°
Thread Length8"
Thread Projection4"
Thread Size2 1/2"-4
Torque2100 lbs.-ft.
Usable Thread Length4"
Bail Inside Length8"
Bail Inside Width5 3/4"
Bail Thickness2 1/4"
Hoist Ring TypeSwivel
Minimum Installation Torque2100 lbs.-ft.
Mount TypeScrew On
OperationLifting
Pivot Angle180°
Rotate Angle360°
SeriesCrosby HR-125
SeriesHR-125 Series
StandardsASTM A574
Working Load Limit50000 lbs.

Shipping Info:

Ship weight (kg) 7.6403
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginUSA

Product Variants

ProductModelWorking Load LimitThread SizeMounting StyleSwivel AnglePrice
CROSBY 1016898 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 1000 lb Working Load Limit | CR2TBG 10168981000 lbs.3/8"-16-360°€215.49
CROSBY 1016969 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 10000 lb Working Load Limit | CR2TBH 101696910000 lbs.#1-8-360°€908.82
CROSBY 1016975 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 15000 lb Working Load Limit | CR2TBJ 101697515000 lbs.1 1/4"-7-360°€1,591.02
CROSBY 1016909 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 2500 lb Working Load Limit | CR2TBK 10169092500 lbs.1/2"-13-360°€260.73
CROSBY 1016931 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 5000 lb Working Load Limit | CR2TBL 10169315000 lbs.3/4"-10-360°€263.19
CROSBY 1016887 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 800 lb Working Load Limit | CR2TBM 1016887800 lbs.5/16"-18-360°€215.49
CROSBY 1068050 Hoist Ring, Screw-On Mounting, 180 Deg Pivot, 360 Deg Swivel Angle, 10 | CR2TBN 106805010000 lbs.1"-8Screw On360°€613.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1017001 Bolt-On Hoist Ring, 2-1/2-4 Inch Thread Size, 180 Degree Pivot
€6,430.24 /unit