Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1016975 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 15000 lb Working Load Limit | CR2TBJ

CROSBY 1016975 Hoist Ring, 180 Deg Pivot, 360 Deg Swivel Angle, 15000 lb Working Load Limit

Item: CR2TBJ Model: 1016975Cross Ref: 65DD61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,222.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bail Dia.1.19"
FinishZinc Plated
Load Capacity15000 lbs.
MaterialAlloy Steel
Mfr. SeriesHR-125 Series
Overall Width6.18"
Pivot180°
Swivel Angle360°
Thread Length4 1/2"
Thread Projection2.21"
Thread Size1 1/4"-7
Torque470 lbs.-ft.
Usable Thread Length2.21"
Working Load Limit15000 lbs.

Shipping Info:

Ship weight (kg) 2.9383

Product Variants

ProductModelWorking Load LimitThread SizeMounting StyleSwivel AnglePrice
CROSBY 1016898 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 1000 lb Working Load Limit | CR2TBG 10168981000 lbs.3/8"-16-360°€215.49
CROSBY 1016969 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 10000 lb Working Load Limit | CR2TBH 101696910000 lbs.#1-8-360°€908.82
CROSBY 1016909 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 2500 lb Working Load Limit | CR2TBK 10169092500 lbs.1/2"-13-360°€260.73
CROSBY 1016931 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 5000 lb Working Load Limit | CR2TBL 10169315000 lbs.3/4"-10-360°€263.19
CROSBY 1016887 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 800 lb Working Load Limit | CR2TBM 1016887800 lbs.5/16"-18-360°€215.49
CROSBY 1068050 Hoist Ring, Screw-On Mounting, 180 Deg Pivot, 360 Deg Swivel Angle, 10 | CR2TBN 106805010000 lbs.1"-8Screw On360°€613.58
CROSBY 1016920 Hoist Ring, HR-125, 180 Deg Pivot, 360 Deg Swivel Angle, 4000 lb Working Load Limit | CR2TBP 10169204000 lbs.5/8"-11-360°€263.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1016975 Hoist Ring, 180 Deg Pivot, 360 Deg Swivel Angle, 15000 lb Working Load Limit
€2,222.82 /unit