CROSBY 1015145 Hammerlock Link, 100, 5/8 Inch Trade Size, 22600 lb Working Load Limit | CR2TBE

CROSBY 1015145 Hammerlock Link, 100, 5/8 Inch Trade Size, 22600 lb Working Load Limit

Item: CR2TBE Model: 1015145Cross Ref: 48FR12
In Stock

Get it by Thursday, Jun 12

€72.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Overall Length5 3/4"
Overall Width3.9"
Trade Size5/8"
Working Load Limit22600 lbs.

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitOverall LengthOverall WidthTrade SizeFinishMaterialPrice
CROSBY 1013021 Double Clevis Link, 70, 1/4 Inch Trade Size, 2, 600 Lb Working Load Limit | CR2RZM 10130212600 lbs.2.81"1.66"1/4"--€56.68
CROSBY 1013085 Double Clevis Link, 70, 1/2 Inch Trade Size, 9, 200 Lb Working Load Limit | CR2RZN 10130859200 lbs.4.53"2 3/4"---€124.81
CROSBY 1015136 Hammerlock Link, 100, 1/2 Inch Trade Size, 15000 lb Working Load Limit | CR2TBA 101513615000 lbs.4 7/8"--Powder CoatAlloy Steel€43.12
CROSBY 1015104 Hammerlock Link, 100, 1/4 Inch Trade Size, 4300 lb Working Load Limit | CR2TBB 10151044300 lbs.2.7"1.9"1/4"--€23.91
CROSBY 1015154 Hammerlock Link, 100, 3/4 Inch Trade Size, 35, 300 lb Working Load Limit | CR2TBC 101515435300 lbs.6 12/25"4.62"---€121.85
CROSBY 1015122 Hammerlock Link, 100, 3/8 Inch Trade Size, 8800 lb Working Load Limit | CR2TBD 10151228800 lbs.3.66"2.47"---€29.90
CROSBY A-336 Connecting Link, 80, 7/8 Inch Trade Size, 28, 750 Lb Working Load Limit | CR2TBV A-33628750 lbs.7.81"5.31"7/8"NaturalAlloy Steel€383.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1015145 Hammerlock Link, 100, 5/8 Inch Trade Size, 22600 lb Working Load Limit
€72.12 /unit