Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CRESCENT CHBS5N Drive Hex Bit Socket, 3/8In, 5/16In | CR2RBE

CRESCENT CHBS5N Drive Hex Bit Socket, 3/8In, 5/16In

Item: CR2RBE Model: CHBS5NCross Ref: 41WP62
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Socket
Category TypeSocket Bits
Impact RatedNo
Number Of Points6

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PointsMeasurement TypeSocket Size RangeNumber Of PiecesImpact RatedSae Or MetricSockets IncludedDeep Socket Point Styles IncludedPrice
CRESCENT CHBS7N Drive Hex Bit Socket, 3/8In, 4 mm | CR2RAM CHBS7N6---NoMetric--€4.42
CRESCENT CHBS9N Drive Hex Bit Socket, 3/8In, 6 mm | CR2RAN CHBS9N6---NoMetric--€4.35
CRESCENT CBSS1N Drive Metric Hex Bit Socketset, 7Pc, 3/8In | CR2RAP CBSS1N--------€33.46
CRESCENT CBSS0N Drive Sae Hex Bit Socket Set, 7Pc, 3/8In | CR2RAQ CBSS0N---7No-Yes-€33.48
CRESCENT CSAS7N Metric Deep Socket Set, 3 Inch Size | CR2RAT CSAS7N6Metric9 mm to 19 mm-NoMetricYes6€41.11
CRESCENT CDS3N Socket, 1/4In, Drive 6Pt Stndr, Sae, 1/4In | CR2RAU CDS3N6---No---€2.62
CRESCENT CDS8N Socket, 1/4In, Drive 6Pt Stndr, Sae, 7/16In | CR2RAV CDS8N6---No---€2.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT CHBS5N Drive Hex Bit Socket, 3/8In, 5/16In
€6.94 /unit