GRAINGER 3F.5X6-36 Stainless Steel Flat Bar, 303, 0.5 Inch Thick, 6 Inch X 36 Inch Size, Cold Finished, Mill | CQ6CZC

GRAINGER 3F.5X6-36 Stainless Steel Flat Bar, 303, 0.5 Inch Thick, 6 Inch X 36 Inch Size, Cold Finished, Mill

Item: CQ6CZC Model: 3F.5X6-36Cross Ref: 782Y15
In Stock

Get it by Tuesday, Jun 10

€418.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 201
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialStainless Steel
Mechanical FinishMill
ShapeRectangular Bar
Straightness Tolerance0.013"
Tensile StrengthNot Rated
Thickness1/2"
Thickness Tolerance-0.005" to +0.005"
Width6"
Width Tolerance-0.005" to +0.01"
Yield Strength30000 psi
Overall Length36"
Overall Width6"
StandardsAMS 5640, ASTM A320, ASTM A582

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3F.5X6-36 Stainless Steel Flat Bar, 303, 0.5 Inch Thick, 6 Inch X 36 Inch Size, Cold Finished, Mill
€418.69 /unit