Flat Shipping

Flat Shipping at €24.99 + VAT

CRESCENT CDS39N Socket, Drive 12Pt Stndr, Metric, 3/8In, 9 mm | CR2RAW

CRESCENT CDS39N Socket, Drive 12Pt Stndr, Metric, 3/8In, 9 mm

Item: CR2RAW Model: CDS39NCross Ref: 41WN58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Impact RatedNo
Number Of Points12
Sae Or MetricMetric

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNumber Of PointsMeasurement TypeSocket Size RangeNumber Of PiecesImpact RatedSae Or MetricSockets IncludedDeep Socket Point Styles IncludedPrice
CRESCENT CHBS7N Drive Hex Bit Socket, 3/8In, 4 mm | CR2RAM CHBS7N6---NoMetric--€4.42
CRESCENT CHBS9N Drive Hex Bit Socket, 3/8In, 6 mm | CR2RAN CHBS9N6---NoMetric--€4.35
CRESCENT CBSS1N Drive Metric Hex Bit Socketset, 7Pc, 3/8In | CR2RAP CBSS1N--------€33.46
CRESCENT CBSS0N Drive Sae Hex Bit Socket Set, 7Pc, 3/8In | CR2RAQ CBSS0N---7No-Yes-€33.48
CRESCENT CSAS7N Metric Deep Socket Set, 3 Inch Size | CR2RAT CSAS7N6Metric9 mm to 19 mm-NoMetricYes6€41.11
CRESCENT CDS3N Socket, 1/4In, Drive 6Pt Stndr, Sae, 1/4In | CR2RAU CDS3N6---No---€2.62
CRESCENT CDS8N Socket, 1/4In, Drive 6Pt Stndr, Sae, 7/16In | CR2RAV CDS8N6---No---€2.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT CDS39N Socket, Drive 12Pt Stndr, Metric, 3/8In, 9 mm
€4.01 /unit