Flat Shipping

Flat Shipping at €24.99 + VAT

CRESCENT 2335ME LUFKIN Tape Measure, 16 ft Blade Length, 3/4 Inch Blade Width, in/ft/ mm/cm, Closed, Metal | CR2RCN

CRESCENT 2335ME Tape Measure, 16 ft Blade Length, 3/4 Inch Blade Width, in/ft/ mm/cm, Closed, Metal

Item: CR2RCN Model: 2335MECross Ref: 6X104
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingAbrasive Resistant
Blade ColorYellow
Blade Length16 ft.
Blade MaterialSteel
Blade Width3/4"
Case ColorChrome
Case MaterialMetal
Case TypeClosed
Features3 In Base For Inside Measurements
Graduation Typein., ft., mm, cm
Lock TypeToggle
Measurement TypeMetric, SAE
Rewind TypeAutomatic
Standout7 ft.
Stud MarkingsYes
Tip Style4-Rivet Hook

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade LengthBlade WidthMeasurement TypeTip StyleLock TypeCase MaterialGraduation TypeRewind TypePrice
CRESCENT W606ME LUFKIN Executve 1/4X2M-6Ft | CR2RBH W606ME--------€36.49
CRESCENT L625N LUFKIN Hi-Viz Orange Yellow Clad Power Retur | CR2RBJ L625N--------€20.54
CRESCENT W606 LUFKIN Measuring Tape Executive 1/4 InchX6 ft, 6 ft Blade Length, 1/4 Inch Blade Width | CR2RBK W6066 ft.1/4"----In., cm, mm-€39.70
CRESCENT W616BO LUFKIN Measuring Tape -Lufkin W61 | CR2RBL W616BO--------€13.32
CRESCENT 2333ME LUFKIN Measuring Tape, 10 ft Blade Length, 3/4 Inch Blade Width, in/ft/ mm/cm/m, Closed | CR2RBM 2333ME10 ft.3/4"---ABSIn., ft., mm, cm, mAutomatic€22.17
CRESCENT W9312D LUFKIN Pocket Tape, 3/4 InchX12 ft, Engineer, 12 ft Blade Length, 3/4 Inch Blade Width | CR2RBN W9312D12 ft.3/4"---ABSIn., ft.Automatic€33.40
CRESCENT ST100-07 LUFKIN Steel Construction Long Tape, 100 ft Blade Length, 3/8 Inch Blade Width, Steel | CR2RBP ST100-07100 ft.3/8"Metric, SAEDouble SidedNo Lock--Manual€33.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT 2335ME Tape Measure, 16 ft Blade Length, 3/4 Inch Blade Width, in/ft/ mm/cm, Closed, Metal