COXREELS SR17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKW

COXREELS SR17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3MKW Model: SR17W-150
In Stock

Get it by Thursday, Jun 12

€530.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size2 1/2"
BearingsPermanently Lubricated
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
Duty RatingHeavy Duty
Enclosed ReelNo
Hose IncludedYes
Hose Length50 ft.
Housing MaterialSteel
IncludesSide Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Reel - Retractable Hose Reel - Welding Hose
Inside Dia.1/4"
LatchLocking
Max. Pressure200 psi
Mounting Size13"
Overall Height18 1/4"
Overall Length17"
Overall Width7 22/25"
Swivel MaterialBrass
Bearing TypePermanently Lubricated
Hose Inside Dia.1/4"
Latch TypeLocking

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)46.36
Ship length (cm)43.18
Ship width (cm)20.02
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeSwivel MaterialInside Dia.Base SizePrice
COXREELS SL17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKM SL17W-150Yes18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€530.38
COXREELS SL17WL-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKN SL17WL-150No18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€418.57
COXREELS SL17WT-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKP SL17WT-150-18 1/4"17"7 22/25"13"-1/4"2 1/2"€606.14
COXREELS SL17WTL-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKQ SL17WTL-150No18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€422.27
COXREELS SL19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKR SL19W-175Yes20 22/25"19 1/2"9 1/2"14 1/4"Brass1/4"2 1/2"€656.04
COXREELS SL19WL-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKT SL19WL-175No20 22/25"19 1/2"9 1/2"14 1/4"Brass1/4"2 1/2"€519.29
COXREELS SL19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKU SL19WT-175-20 22/25"19 1/2"9 1/2"14 1/4"-1/4"2 1/2"€842.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SR17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length
€530.38 /unit