COXREELS SL19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKU

COXREELS SL19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length

Item: CF3MKU Model: SL19WT-175
In Stock

Get it by Wednesday, Jun 11

€842.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size2 1/2"
Hose Length75 ft.
Inside Dia.1/4"
Max. Pressure200 psi
Mounting Size14 1/4"
Overall Height20 22/25"
Overall Length19 1/2"
Overall Width9 1/2"
Hose IncludedYes
Hose Inside Dia.1/4"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)53.04
Ship length (cm)49.53
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeSwivel MaterialInside Dia.Base SizePrice
COXREELS SL17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKM SL17W-150Yes18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€530.38
COXREELS SL17WL-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKN SL17WL-150No18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€418.57
COXREELS SL17WT-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKP SL17WT-150-18 1/4"17"7 22/25"13"-1/4"2 1/2"€606.14
COXREELS SL17WTL-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKQ SL17WTL-150No18 1/4"17"7 22/25"13"Brass1/4"2 1/2"€422.27
COXREELS SL19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKR SL19W-175Yes20 22/25"19 1/2"9 1/2"14 1/4"Brass1/4"2 1/2"€656.04
COXREELS SL19WL-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKT SL19WL-175No20 22/25"19 1/2"9 1/2"14 1/4"Brass1/4"2 1/2"€519.29
COXREELS SL19WTL-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKV SL19WTL-175No20 22/25"19 1/2"9 1/2"14 1/4"Brass1/4"2 1/2"€535.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SL19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length
€842.69 /unit