COXREELS SMK-502 Mounting Bracket, Steel, Black, 17 1/4 x 6 x 12 5/8 Inch Size | CJ2WJD

COXREELS SMK-502 Mounting Bracket, Steel, Black, 17 1/4 x 6 x 12 5/8 Inch Size

Item: CJ2WJD Model: SMK-502Cross Ref: 291AX8
In Stock

Get it by Friday, Jun 13

€116.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Base Motion TypeSwivel
Bracket MaterialSteel
Cord ColorBlack
For Number Of Reels1
Mount Base Height12 5/8"
Mount Base Width6"
Overall Depth17 1/4"
ColorBlack
For Reel SeriesSM
For Use With Mfr. Model NumberSM12-3-100, SM17-3-250, SM17-4-125
Overall Dimensions17 1/4" D x 6" W x 12 5/8" H
Overall Height12 5/8"
Overall Width6"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)32.07
Ship length (cm)45.72
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorMount Base HeightPrice
COXREELS 15720 Hose Reel Mounting Bracket Wall Swing | AA2BGQ 10C537 15720Black-€68.38
COXREELS 15725 Wall Mount Swing Bracket | AA2BGR 10C538 15725Black-€132.13
COXREELS 15721 Horizontal Mount Swivel Bracket | AA2BGT 10C539 15721Black-€56.36
COXREELS 15723 Slide Mount Mounting Bracket | AA2BGU 10C540 15723Black-€79.46
COXREELS SMK-202 Mounting Bracket Swivel Mount | AA8AQL 16X562 SMK-202Black-€126.31
COXREELS 20458-720 Mounting Bracket, Steel | CJ2WJA 20458-720Blue-€102.10
COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes | CJ2WJB 15726-15Black-€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SMK-502 Mounting Bracket, Steel, Black, 17 1/4 x 6 x 12 5/8 Inch Size
€116.42 /unit