COXREELS PC19-7512-B Power Cord Reel, 75 feet Length, 115V, 20A | CF3MJL

COXREELS PC19-7512-B Power Cord Reel, 75 feet Length, 115V, 20A

Item: CF3MJL Model: PC19-7512-B
In Stock

Get it by Friday, Jun 13

€1,141.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Base Size6" x 6"
Cable Length75 ft.
Cord ColorBlack
Cord IncludedYes
Enclosed ReelNo
Feeder Cord Length5 ft.
Grade - Ext. Cords And Outlet StripsHeavy Industrial
HoseYes
Indoor/outdoorIndoor
Input Amps20A
Length75 ft.
LocationIndoor
Mounting Size4" x 5"
Number Of Conductors3
Number Of Outlets4
Overall Depth10 1/8"
Overall Height21"
Overall Length19 1/2"
Overall Width10.13"
Reel ColorBlue
Reel MaterialSteel
Reel MountingBench, Ceiling, Floor, Wall
Retractable Cord Length75 ft.
Voltage115V AC
Wire Size12 AWG
GradeHeavy Industrial
Hose IncludedYes
Hose Length75 ft.
MountingBench, Ceiling, Floor, Wall

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)53.34
Ship length (cm)49.53
Ship width (cm)25.73
Country of OriginUS

Product Variants

ProductModelCable LengthVoltageNumber Of OutletsWire SizeHeightDepthOverall HeightOverall WidthPrice
COXREELS PC13-5012-F Cord Reel 50 Feet 12/3 Sjo Blue | AG6TPU 46V015 PC13-5012-F50 ft.115V AC212 AWG14 7/8"13 1/2"14 22/25"8 1/2"€668.98
COXREELS PC19-7512-F Cord Reel 75 Feet 12/3 Sjo Blue | AG6TPV 46V016 PC19-7512-F75 ft.115V AC212 AWG21"10 1/8"21"10.13"€1,164.24
COXREELS PC24-0012-F Cord Reel 100 Feet 12/3 Sjo Blue | AG6TPW 46V017 PC24-0012-F100 ft.115V AC212 AWG25 1/2"10 1/4"25 1/2"10 1/4"€1,269.58
COXREELS PC13-3512-A Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHJ PC13-3512-A35 ft.115V AC1---14 22/25"8 1/2"€571.96
COXREELS PC13-3512-B Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHK PC13-3512-B35 ft.115V AC4---14 22/25"8 1/2"€659.74
COXREELS PC13-3512-F Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHL PC13-3512-F35 ft.115V AC212 AWG--14 22/25"8 1/2"€634.79
COXREELS PC13-3516-A Power Cord Reel, 35 feet Length, 115V, 13A | CF3MHM PC13-3516-A35 ft.115V AC----14 22/25"8 1/2"€487.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS PC19-7512-B Power Cord Reel, 75 feet Length, 115V, 20A
€1,141.14 /unit