COXREELS HP-N-335  | CW3EWP

COXREELS HP-N-335

Item: CW3EWP Model: HP-N-335
In Stock

Get it by Wednesday, Jun 11

€677.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Housing MaterialSteel
IncludesHigh Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel
MediaGrease, Hydraulic Oil
Seal TypeNitrile
Base (x) (y)19.5
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
HoseYes
Hose Inside Dia.3/8"
Hose Length35 ft.
Hose Outside Dia.11/16"
I.d3/8
Length{'Length': "35'"}
Max Psi4000
Max. Pressure4000 psi
Mounting Pattern (m) (n)25.5
O.d11/16
Overall Dimensions (w) (h) (l)8.75
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)64.77
Ship length (cm)49.53
Ship width (cm)22.23
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS HP-N-335
€677.29 /unit