COXREELS EZ-SR15-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KWV

COXREELS EZ-SR15-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length

Item: CF3KWV Model: EZ-SR15-L325
In Stock

Get it by Friday, Jun 13

€401.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
Inside Dia.3/8"
Max. Pressure300 psi
MediaAir, Water
Mounting Size14" x 2.5"
Outside Dia.5/8"
Overall Height16 1/2"
Overall Length15 1/4"
Overall Width6"
FinishPowder Coated
Hose IncludedYes
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)41.91
Ship length (cm)38.74
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Outside Dia.Housing MaterialPrice
COXREELS EZ-SL13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWM EZ-SL13-L125Yes14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€352.04
COXREELS EZ-SL13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWN EZ-SL13L-L125No14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€318.78
COXREELS EZ-SL15-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWP EZ-SL15-L135Yes16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€359.44
COXREELS EZ-SL15L-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWQ EZ-SL15L-L135No16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€309.54
COXREELS EZ-SR13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWR EZ-SR13-L125Yes14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€352.04
COXREELS EZ-SR13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWT EZ-SR13L-L125No14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€318.78
COXREELS EZ-SR15-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWU EZ-SR15-L135Yes16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€361.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-SR15-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length
€401.02 /unit