COXREELS EZ-SL13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWN

COXREELS EZ-SL13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length

Item: CF3KWN Model: EZ-SL13L-L125
In Stock

Get it by Thursday, Jun 12

€318.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
Inside Dia.1/4"
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size14" x 2.5"
Outside Dia.1/2"
Overall Height14 1/4"
Overall Length13"
Overall Width6"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)36.2
Ship length (cm)33.02
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Outside Dia.Housing MaterialPrice
COXREELS EZ-SL13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWM EZ-SL13-L125Yes14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€352.04
COXREELS EZ-SL15-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWP EZ-SL15-L135Yes16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€359.44
COXREELS EZ-SL15L-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWQ EZ-SL15L-L135No16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€309.54
COXREELS EZ-SR13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWR EZ-SR13-L125Yes14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€352.04
COXREELS EZ-SR13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KWT EZ-SR13L-L125No14 1/4"13"6"14" x 2.5"1/4"1/2"Steel€318.78
COXREELS EZ-SR15-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KWU EZ-SR15-L135Yes16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"Steel€361.28
COXREELS EZ-SR15-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KWV EZ-SR15-L325No16 1/2"15 1/4"6"14" x 2.5"3/8"5/8"Steel€401.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-SL13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length
€318.78 /unit