COXREELS EZ-SG13L-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KXG

COXREELS EZ-SG13L-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length

Item: CF3KXG Model: EZ-SG13L-L325
In Stock

Get it by Wednesday, Jun 11

€318.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size2 1/2"
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
Inside Dia.3/8"
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size14"
Outside Dia.5/8"
Overall Height15 1/2"
Overall Length13 1/2"
Overall Width6 3/4"
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)39.37
Ship length (cm)34.29
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS EZ-SG13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KXC EZ-SG13-L125YesAluminum15 1/2"13 1/2"14"1/4"2 1/2"1/2"€350.20
COXREELS EZ-SG13-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KXD EZ-SG13-L135YesAluminum15 1/2"13 1/2"14"1/4"2 1/2"1/2"€365.90
COXREELS EZ-SG13-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KXE EZ-SG13-L325YesAluminum15 1/2"13 1/2"14"3/8"2 1/2"5/8"€371.45
COXREELS EZ-SG13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KXF EZ-SG13L-L125--15 1/2"13 1/2"14"1/4"2 1/2"1/2"€318.78
COXREELS EZ-SG17-L350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KXH EZ-SG17-L350YesCarbon Steel19 1/2"17"18"3/8"2 1/2"5/8"€488.80
COXREELS EZ-SG17-L430 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 30 Feet Length | CF3KXJ EZ-SG17-L430YesCarbon Steel19 1/2"17"18"1/2"2 1/2"3/4"€459.23
COXREELS EZ-SG17L-L350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KXK EZ-SG17L-L350NoCarbon Steel19 1/2"17"18"3/8"2 1/2"5/8"€424.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-SG13L-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length
€318.78 /unit