COXREELS EZ-PC13-5016-E Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLU

COXREELS EZ-PC13-5016-E Power Cord Reel, 50 feet Length, 115V, 13A

Item: CF3MLU Model: EZ-PC13-5016-E
In Stock

Get it by Thursday, Jun 12

€550.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Base Size5" x 6"
BearingsPermanently Lubricated
Cable Length50 ft.
Cord IncludedYes
Duty RatingHeavy Duty
Enclosed ReelNo
HoseYes
Housing MaterialSteel
Input Amps13A
LatchLocking
Length50 ft.
Mounting Size3" x 5"
Overall Height14 22/25"
Overall Length13 1/2"
Overall Width8 1/2"
Voltage115V AC
Bearing TypePermanently Lubricated
Hose IncludedYes
Hose Length50 ft.
Latch TypeLocking

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)37.8
Ship length (cm)34.29
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelCable LengthNumber Of OutletsWire SizeOverall HeightOverall WidthOverall LengthInput AmpsBase SizePrice
COXREELS EZ-PC13-5012-A Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLL EZ-PC13-5012-A50 ft.--14 22/25"8 1/2"13 1/2"20A5" x 6"€676.37
COXREELS EZ-PC13-5012-B Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLM EZ-PC13-5012-B50 ft.412 AWG14 22/25"8 1/2"13 1/2"20A5" x 6"€765.07
COXREELS EZ-PC13-5012-F Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLN EZ-PC13-5012-F50 ft.212 AWG14 22/25"8 1/2"13 1/2"20A5" x 6"€744.74
COXREELS EZ-PC13-5012-X Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLP EZ-PC13-5012-X50 ft.1-14 22/25"8 1/2"13 1/2"20A5" x 6"€620.93
COXREELS EZ-PC13-5016-A Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLQ EZ-PC13-5016-A50 ft.116 AWG14 22/25"8 1/2"13 1/2"13A5" x 6"€566.41
COXREELS EZ-PC13-5016-C Power Cord Reel, 50 feet Length, 115V, 0.3A | CF3MLR EZ-PC13-5016-C50 ft.--14 22/25"8 1/2"13 1/2"0.3A5" x 6"-
RFQ
COXREELS EZ-PC13-5016-D Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLT EZ-PC13-5016-D50 ft.1-14 22/25"8 1/2"13 1/2"13A5" x 6"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-PC13-5016-E Power Cord Reel, 50 feet Length, 115V, 13A
€550.70 /unit