COXREELS EZ-P-HPL-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3PUT

COXREELS EZ-P-HPL-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length

Item: CF3PUT Model: EZ-P-HPL-125
In Stock

Get it by Tuesday, Jun 10

€472.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
IncludesSafety Series Performance Hose Reel - Spring Driven Hose - High Pressure Spring Driven Hose Reel - Retractable Reel
Inside Dia.1/4"
Max. Pressure5000 psi
MediaGrease, Hydraulic Oil
Mounting Size4" x 5"
Outside Dia.0.562"
Overall Height18.63"
Overall Length17.13"
Overall Width7"
Seal TypeNitrile
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.9/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)47.31
Ship length (cm)43.5
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS EZ-P-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KVT EZ-P-LP-125Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€334.49
COXREELS EZ-P-LP-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KVU EZ-P-LP-135-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€349.27
COXREELS EZ-P-LP-150 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 50 Feet Length | CF3KVV EZ-P-LP-150Yes18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€425.96
COXREELS EZ-P-LP-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVW EZ-P-LP-325Yes14 22/25"13 1/2"6 1/2"3" x 5"3/8"5" x 6"5/8"€354.82
COXREELS EZ-P-LP-330 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KVX EZ-P-LP-330-18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€393.62
COXREELS EZ-P-LP-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KVY EZ-P-LP-335Yes18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€414.88
COXREELS EZ-P-LP-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVZ EZ-P-LP-350-18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€462.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-P-HPL-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length
€472.16 /unit