COXREELS EZ-P-LP-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KVY

COXREELS EZ-P-LP-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length

Item: CF3KVY Model: EZ-P-LP-335
In Stock

Get it by Tuesday, Jun 10

€414.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length30 ft.
Housing MaterialSteel
Inside Dia.3/8"
Max. Pressure300 psi
MediaAir, Water
Mounting Size4" x 5"
Outside Dia.5/8"
Overall Height18.63"
Overall Length17.13"
Overall Width6 3/4"
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)47.32
Ship length (cm)43.51
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS EZ-P-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KVT EZ-P-LP-125Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€334.49
COXREELS EZ-P-LP-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KVU EZ-P-LP-135-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€349.27
COXREELS EZ-P-LP-150 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 50 Feet Length | CF3KVV EZ-P-LP-150Yes18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€425.96
COXREELS EZ-P-LP-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVW EZ-P-LP-325Yes14 22/25"13 1/2"6 1/2"3" x 5"3/8"5" x 6"5/8"€354.82
COXREELS EZ-P-LP-330 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KVX EZ-P-LP-330-18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€393.62
COXREELS EZ-P-LP-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVZ EZ-P-LP-350-18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€462.00
COXREELS EZ-P-LP-430 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 30 Feet Length | CF3KWA EZ-P-LP-430Yes18.63"17.13"7"4" x 5"1/2"6" x 6"3/4"€442.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-P-LP-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length
€414.88 /unit