COXREELS EZ-HP-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length | CF3PUZ

COXREELS EZ-HP-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3PUZ Model: EZ-HP-150
In Stock

Get it by Monday, Jun 16

€774.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length50 ft.
Housing MaterialSteel
IncludesHose
Inside Dia.1/4"
Max. Pressure5000 psi
MediaGrease, Hydraulic Oil
Mounting Size4" x 5"
Outside Dia.0.562"
Overall Height25 1/2"
Overall Length19 1/2"
Overall Width8 3/4"
Seal TypeNitrile
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.9/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)64.77
Ship length (cm)49.53
Ship width (cm)22.23
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthInside Dia.Overall WidthOutside Dia.Max. Temp.Duty RatingPrice
COXREELS EZ-SH-450 Hose Reel General Industrial 300 Psi | AA8APU 16X540 EZ-SH-450Yes21 1/4"19 1/2"1/2"8 1/4"3/4"150°FGeneral, Industrial€579.35
COXREELS EZ-SH-450-RH-BXB Hose Reel Industrial 1/2 Inch 50 Feet Length | AE3TTX 5FYD2 EZ-SH-450-RH-BXBYes21"19 5/8"-9 1/4"-212°FIndustrial€725.25
COXREELS EZ-SH-3100 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KXM EZ-SH-3100Yes21 1/4"24"3/8"8 1/4"5/8"--€782.63
COXREELS EZ-SH-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KXN EZ-SH-350Yes21 1/4"19 1/2"3/8"8 1/4"5/8"--€548.86
COXREELS EZ-SH-375 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KXP EZ-SH-375Yes25 1/2"24"3/8"8 1/4"5/8"--€666.20
COXREELS EZ-SH-4100 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KXQ EZ-SH-4100Yes25 1/2"24"1/2"8 3/4"3/4"--€812.20
COXREELS EZ-SH-475 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 75 Feet Length | CF3KXR EZ-SH-475Yes25 1/2"24"1/2"8 3/4"3/4"--€766.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-HP-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length
€774.31 /unit