COXREELS EZ-SH-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KXN

COXREELS EZ-SH-350 Spring Return Hose Reel, 50 ft. Length, 3/8 Inch MNPT, Brass, Blue

Item: CF3KXN Model: EZ-SH-350Cross Ref: 260N47
In Stock

Get it by Friday, Jun 13

€548.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Motion TypeStationary
Base Size6" x 6"
Bearing ConstructionPermanently Lubricated
BearingsPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
EnclosedNo
Enclosed ReelNo
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlue , Red
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose IncludedYes
Hose Length50 ft.
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
IncludesHose, Hose Guard, Hose Stop
Includes Hose StopYes
Includes Leader HoseNo
Inside Dia.3/8"
Latch TypeLocking
Max. Pressure300 psi
MediaAir, Water
Mounting Size4" x 5"
Number Of Mounting Holes4
Outside Dia.5/8"
Overall Height21 1/4"
Overall Length19 1/2"
Overall Width8 1/4"
Pedestal TypeSingle Pedestal
Reel MaterialSteel
Seal TypeNitrile
Speed Limited RetractionYes
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderMale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Corrosion-resistantYes
Enclosed ReelNo
Features1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges And Ribbed Discs Provide Strength And Safety, Solid One Piece
Fitting GenderMale x Male
Fitting Size3/8" x 3/8"
Fitting TypeNPT x NPT
Hose Capacity50 ft. (3/8" I.D.)
Hose Cover MaterialPVC
Hose End Configuration3/8" MNPT
Hose Fitting A Size3/8"
Hose Fitting A TypeNPT
Hose Fitting B Size3/8"
Hose Fitting B TypeNPT
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"
Hose Reel TypeWall Mount Hose Reel
Hose Tube MaterialPVC
Includes HoseYes
Maximum Operating Pressure300 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-15°F
Mount Base Height6"
Mount Base Width6"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height5"
Mounting Hole Center To Center Width4"
Number Of Guide Arms1
Number Of Mount Holes4
Overall Dimensions19 5/8" L x 8 3/4" W x 21" H
Reel ColorBlue
Reel Diameter19 1/2"
Reel FinishPowder Coated
Reel Width8 1/4"
Seal MaterialNitrile
StandardsCE
Swivel Inlet Size3/8"
Swivel Inlet Thread Size3/8"-18
Swivel Inlet TypeNPT
Swivel Outlet Size3/8"
Swivel Outlet Thread Size3/8"-18
Swivel Outlet TypeNPT
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)53.98
Ship length (cm)49.53
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthInside Dia.Overall WidthOutside Dia.Max. Temp.Duty RatingPrice
COXREELS EZ-SH-450 Hose Reel General Industrial 300 Psi | AA8APU 16X540 EZ-SH-450Yes21 1/4"19 1/2"1/2"8 1/4"3/4"150°FGeneral, Industrial€579.35
COXREELS EZ-SH-450-RH-BXB Hose Reel Industrial 1/2 Inch 50 Feet Length | AE3TTX 5FYD2 EZ-SH-450-RH-BXBYes21"19 5/8"-9 1/4"-212°FIndustrial€725.25
COXREELS EZ-SH-3100 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KXM EZ-SH-3100Yes21 1/4"24"3/8"8 1/4"5/8"--€782.63
COXREELS EZ-SH-375 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KXP EZ-SH-375Yes25 1/2"24"3/8"8 1/4"5/8"--€666.20
COXREELS EZ-SH-4100 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KXQ EZ-SH-4100Yes25 1/2"24"1/2"8 3/4"3/4"--€812.20
COXREELS EZ-SH-475 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 75 Feet Length | CF3KXR EZ-SH-475Yes25 1/2"24"1/2"8 3/4"3/4"--€766.00
COXREELS EZ-SH-525 Spring Return Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 25 Feet Length | CF3KXT EZ-SH-525Yes25 1/2"19 1/2"3/4"-1.062"--€683.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-SH-350 Spring Return Hose Reel, 50 ft. Length, 3/8 Inch MNPT, Brass, Blue
€548.86 /unit