COXREELS EZ-ENHL-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length | CF3PUN

COXREELS EZ-ENHL-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3PUN Model: EZ-ENHL-150
In Stock

Get it by Tuesday, Jun 10

€704.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelYes
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length50 ft.
Housing MaterialSteel
IncludesSafety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - High Pressure Spring Driven Hose Reel - Retractable Reel
Inside Dia.1/4"
Max. Pressure5000 psi
MediaAir, Oil, Water
Mounting Size4" x 5"
Outside Dia.0.562"
Overall Height21 3/4"
Overall Length21 22/25"
Overall Width8 1/2"
Seal TypeNitrile
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.9/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)55.25
Ship length (cm)55.56
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthInside Dia.Outside Dia.Swivel MaterialMounting SizePrice
COXREELS EZ-EN-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVE EZ-EN-325Yes18 22/25"19"6 22/25"3/8"5/8"Brass4" x 5"€545.16
COXREELS EZ-EN-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVF EZ-EN-350Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass4" x 5"€667.13
COXREELS EZ-EN-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KVG EZ-EN-425Yes18 22/25"19"6 22/25"1/2"3/4"Brass4" x 5"€561.79
COXREELS EZ-ENL-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KVH EZ-ENL-325No18 22/25"19"6 22/25"3/8"5/8"Brass4" x 5"€501.73
COXREELS EZ-ENL-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVJ EZ-ENL-350No21 3/4"21 22/25"8 1/2"3/8"5/8"Brass4" x 5"€592.28
COXREELS EZ-ENL-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KVK EZ-ENL-425No18 22/25"19"6 22/25"1/2"3/4"Brass4" x 5"€507.28
COXREELS EZ-ENL-450 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KVL EZ-ENL-450No21 3/4"21 22/25"8 1/2"1/2"3/4"Brass4" x 5"€611.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-ENHL-150 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 50 Feet Length
€704.09 /unit