COXREELS EZ-E-HPL-330 Hose Reel, High Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3PUG

COXREELS EZ-E-HPL-330 Hose Reel, High Pressure, 3/8 Inch Inner Dia., 30 Feet Length

Item: CF3PUG Model: EZ-E-HPL-330
In Stock

Get it by Tuesday, Jun 10

€455.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size5" x 6"
BearingsPermanently Lubricated
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length30 ft.
Housing MaterialSteel
Inside Dia.3/8"
Max. Pressure4000 psi
MediaGrease, Hydraulic Oil
Mounting Size4" x 5"
Outside Dia.0.688"
Overall Height18 1/4"
Overall Length17 1/4"
Overall Width7"
Seal TypeNitrile
Bearing TypePermanently Lubricated
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Outside Dia.11/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)46.36
Ship length (cm)43.82
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthInside Dia.Outside Dia.Swivel MaterialMounting SizePrice
COXREELS EZ-E-LP-330 Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KUW EZ-E-LP-330No18 1/4"17 1/4"6.13"3/8"5/8"Brass4" x 5"€367.75
COXREELS EZ-E-LP-350 Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KUX EZ-E-LP-350-21"19.63"8 3/4"3/8"5/8"-4" x 5"€474.01
COXREELS EZ-E-LP-430 Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 30 Feet Length | CF3KUY EZ-E-LP-430No18 1/4"17 1/4"6.13"1/2"3/4"Brass4" x 5"€381.61
COXREELS EZ-E-LP-450 Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KUZ EZ-E-LP-450No21"19.63"8 3/4"1/2"3/4"Brass4" x 5"€542.39
COXREELS EZ-E-LPL-330 Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 30 Feet Length | CF3KVA EZ-E-LPL-330No18 1/4"17 1/4"6.13"3/8"5/8"Brass4" x 5"€334.49
COXREELS EZ-E-LPL-350 Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVB EZ-E-LPL-350No21"19.63"8 3/4"3/8"5/8"Brass4" x 5"€431.51
COXREELS EZ-E-LPL-430 Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 30 Feet Length | CF3KVC EZ-E-LPL-430No18 1/4"17 1/4"6.13"1/2"3/4"Brass4" x 5"€339.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-E-HPL-330 Hose Reel, High Pressure, 3/8 Inch Inner Dia., 30 Feet Length
€455.53 /unit