COXREELS ENH-N-325  | CW3EUY

COXREELS ENH-N-325

Item: CW3EUY Model: ENH-N-325
In Stock

Get it by Tuesday, Jun 17

€660.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelYes
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Housing MaterialSteel
IncludesEnclosed Hose Reel - Enclosed Spring Driven Hose Reel - High Pressure Spring Driven Hose Reel - Retractable Reel
MediaGrease, Hydraulic Oil
Seal TypeNitrile
Base (x) (y)19
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
HoseYes
Hose Inside Dia.3/8"
Hose Length25 ft.
Hose Outside Dia.11/16"
I.d3/8
Length{'Length': "25'"}
Max Psi4000
Max. Pressure4000 psi
Mounting Pattern (m) (n)18.88
O.d11/16
Overall Dimensions (w) (h) (l)6.88
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)47.94
Ship length (cm)48.26
Ship width (cm)17.46
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS ENH-N-325
€660.66 /unit