HUBBELL PREMISE WIRING FCST50GM12 Fiber Optic Connector Fiber Aqua PK 12 | AG6XRK 49K805

HUBBELL PREMISE WIRING FCST50GM12 Fiber Optic Connector Fiber Aqua PK 12

Item: AG6XRK Model: FCST50GM12Cross Ref: 49K805
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Optic Connector
Cable TypeFiber
ColorBlack
Connector TypeST
Number Of Positions1
T568 StandardYes
TypeST Connector
Compatible No. Of FibersSimplex
Compatible Wire MaterialFiber Optic
End Termination TypeStandard
FeaturesPre Polished
No. Of Positions1
Optical Fiber TypeOM2
Product TypeFiber Optic Connectors
Product TypeConnector
StandardsTELCORDIA GR-326-CORE, TIA-604-FOCIS

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)13.72
HS code8536700000
Country of OriginMX

Product Variants

ProductModelConnector TypePkg. Qty.Price
HUBBELL PREMISE WIRING FCST62M12 Fiber Connector 62.5 UM OM1 ST PK12 | AF7TAX 22LU54 FCST62M12ST12-
RFQ
HUBBELL PREMISE WIRING FCSTSM12 Fiber Connector SM 0S2 ST PK12 | AF7TAY 22LU55 FCSTSM12ST12-
RFQ
HUBBELL PREMISE WIRING FCST50M12 Fiber Optic Connector Fiber Black PK 12 | AG6XRL 49K806 FCST50M12ST12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING FCST50GM12 Fiber Optic Connector Fiber Aqua PK 12