COXREELS 7480-6 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MVA

COXREELS 7480-6 Stacking Bracket, Steel, Black, 4 Mount Holes

Item: CJ3MVA Model: 7480-6Cross Ref: 43HW74
In Stock

Get it by Thursday, Jun 12

€120.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Bracket
Base Motion TypeStationary
Bracket MaterialSteel
ColorBlack
For Number Of Reels2
For Reel Series1125, 1125P, 1125WCL, HP1125 Series
For Use With Mfr. Model Number1125-4-100, 1125-4-100-A, 1125-4-100-AB, 1125-4-100-C, 1125-4-100-E, 1125-4-100-EA, 1125-4-100-EB, 1125-4-100-ED, 1125-4-100-EF, 1125-4-100-EJ, 1125-4-100-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-H, 1125P-4-6, 1125P-4-6-A, 1125P-4-6-C, 1125P-4-6-E, 1125P-4-6-EA, 1125P-4-6-EB, 1125P-4-6-ED, 1125P-4-6-EF, 1125P-4-6-H, 1125WCL-6-A, 1125WCL-6-C, 1125WCL-6-EA, 1125WCL-6-EB, 1125WCL-6-ED, 1125WCL-6-H, HP1125-4-
Mount Base Height20"
Mount Base Width12"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height10"
Mounting Hole Center To Center Width9 7/8"
Number Of Mount Holes4
Overall Depth16 5/8"
Overall Dimensions16 5/8" D x 12" W x 20" H
Overall Height20"
Overall Width12"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)50.8
Ship length (cm)42.23
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
COXREELS 7480-28 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MUY 7480-287480-28€120.12
COXREELS 7480-18 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MUZ 7480-187480-18€120.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 7480-6 Stacking Bracket, Steel, Black, 4 Mount Holes
€120.12 /unit