COXREELS 7480-28 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MUY

COXREELS 7480-28 Stacking Bracket, Steel, Black, 4 Mount Holes

Item: CJ3MUY Model: 7480-28Cross Ref: 43HW73
In Stock

Get it by Monday, Jun 16

€120.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Bracket
Base Motion TypeStationary
Bracket MaterialSteel
ColorBlack
For Number Of Reels2
For Reel Series1125, HP1125 Series
For Use With Mfr. Model Number1125-4-500, 1125-4-500-A, 1125-4-500-AB, 1125-4-500-C, 1125-4-500-E, 1125-4-500-EA, 1125-4-500-EB, 1125-4-500-ED, 1125-4-500-EF, 1125-4-500-EJ, 1125-4-500-H, 1125-5-250, 1125-5-250-A, 1125-5-250-AB, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-EJ, 1125-5-250-H, 1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-H, HP1125-4-500, HP1125-4-500
Mount Base Height20"
Mount Base Width34"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height10"
Mounting Hole Center To Center Width31 7/8"
Number Of Mount Holes4
Overall Depth16 5/8"
Overall Dimensions16 5/8" D x 34" W x 20" H
Overall Height20"
Overall Width34"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)50.8
Ship length (cm)42.23
Ship width (cm)86.36
Country of OriginUS

Product Variants

ProductModelMPNPrice
COXREELS 7480-18 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MUZ 7480-187480-18€120.12
COXREELS 7480-6 Stacking Bracket, Steel, Black, 4 Mount Holes | CJ3MVA 7480-67480-6€120.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 7480-28 Stacking Bracket, Steel, Black, 4 Mount Holes
€120.12 /unit