COXREELS 16400 Mounting Bracket, Steel | CJ2WJL

COXREELS 16400 Mounting Bracket, Steel

Item: CJ2WJL Model: 16400Cross Ref: 43HW52
In Stock

Get it by Monday, Jun 16

€114.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Bracket MaterialSteel
For Reel Series1600 Series

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)36.83
Ship length (cm)45.72
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelColorMount Base HeightPrice
COXREELS 15720 Hose Reel Mounting Bracket Wall Swing | AA2BGQ 10C537 15720Black-€68.38
COXREELS 15725 Wall Mount Swing Bracket | AA2BGR 10C538 15725Black-€132.13
COXREELS 15721 Horizontal Mount Swivel Bracket | AA2BGT 10C539 15721Black-€56.36
COXREELS 15723 Slide Mount Mounting Bracket | AA2BGU 10C540 15723Black-€79.46
COXREELS SMK-202 Mounting Bracket Swivel Mount | AA8AQL 16X562 SMK-202Black-€126.31
COXREELS 20458-720 Mounting Bracket, Steel | CJ2WJA 20458-720Blue-€102.10
COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes | CJ2WJB 15726-15Black-€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 16400 Mounting Bracket, Steel
€114.58 /unit