Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COXREELS 15734-22 Roller Guide, Stainless Steel, Blue | CJ3EWW

COXREELS 15734-22 Roller Guide, Stainless Steel, Blue

Item: CJ3EWW Model: 15734-22Cross Ref: 291AN8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€490.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Guide
Bracket ColorBlue
Bracket MaterialSteel
For Reel Series1125 Series
IncludesInstallation Hardware
Return LocationTop
Roller Bracket TypeSliding Hose Guide
Roller FinishPolished
Roller MaterialStainless Steel
For Reel Diameter17 5/8"
For Reel Width22"
For Use With Mfr. Model Number1125-6-75-E, 1125-6-75-ED
Hose Opening Height2 1/2"
Hose Opening Width2 1/2"
Roller Diameter1"
Roller Type4-way

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelRoller MaterialBracket MaterialRoller Bracket TypeRoller FinishReturn LocationBracket ColorFor Reel WidthHose Opening HeightPrice
COXREELS 4RB-SS Roller Guide, Stainless Steel, Blue | CJ3EVC 4RB-SSPlasticStainless SteelRoller Bracket-Bottom, TopBlue--€53.59
COXREELS 15359-24 Roller Guide, Steel, Blue | CJ3EVD 15359-24SteelSteelRoller BracketChrome PlatedTopBlue--€514.26
COXREELS 15358-6 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVE 15358-6Stainless SteelSteelRoller BracketPolishedTopBlue--€325.62
COXREELS 1829-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue | CJ3EVF 1829-1-SSPlasticStainless SteelRoller Bracket--Blue--€122.89
COXREELS 15732-6 Roller Guide, Stainless Steel, Blue | CJ3EVG 15732-6Stainless SteelSteelPivoting Hose GuidePolishedBottomBlue--€1,096.30
COXREELS 15732-12 Roller Guide, Stainless Steel, Blue | CJ3EVH 15732-12Stainless SteelSteelPivoting Hose GuidePolishedBottomBlue--€1,096.30
COXREELS 15353-18 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVJ 15353-18Stainless SteelSteelRoller BracketPolishedTopBlue--€320.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 15734-22 Roller Guide, Stainless Steel, Blue
€490.72 /unit