Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COXREELS 131-4 Ball Stop 1/2 Inch Hose | AA2BGP 10C536

COXREELS 131-4 Ball Stop, 1/2 Inch Size

Item: AA2BGP Model: 131-4Cross Ref: 10C536
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Stop
For Hose Dia.1/2"
For Number Of Hoses1
Hose Stop Overall Outside Dia.2 1/2"
Hose Stop Overall Width1 5/8"
IncludesHardware
MaterialRubber
ShapeCircle
Type1/2" Hose
For Hose Diameter1/2"
For Hose Outside Dia. Range3/4" to 0.88"
For Use With Mfr. Model NumberC-LP-425-425, C-MP-425-425, C-MP-430-430, E-LP-430, E-LP-450, E-MP-430, E-MP-450, EN-N-425, EN-N-435, EN-N-450, ENM-N-425, ENM-N-435, ENM-N-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-MP-430, EZ-E-MP-450, EZ-EN-425, EZ-EN-450, EZ-ENM-425, EZ-ENM-450, EZ-MP-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-MP-425, EZ-P-MP-430, EZ-SG17-L430, EZ-SG17-M425, EZ-SG19-L450, EZ-SG19-M450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SL17-L430, EZ-SR17-L430, EZ-TMP-450, EZ-TMP-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, MP-N-435, MP-N-

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)4.13
HS code3926909980
Country of OriginUS

Product Variants

ProductModelTypeMaterialFor Number Of HosesShapeHose Stop Overall Outside Dia.Hose Stop Overall WidthPrice
COXREELS 131 Ball Stop 1/4 Inch Hose | AA2BGM 10C534 1311/4" HoseRubber1Circle2 1/2"1 5/8"€10.81
COXREELS 131-3 Ball Stop 3/8in Hose | AA2BGN 10C535 131-33/8" HoseRubber1Circle2 1/2"1 5/8"€14.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 131-4 Ball Stop, 1/2 Inch Size
€13.08 /unit