Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COXREELS 131-3 Ball Stop 3/8in Hose | AA2BGN 10C535

COXREELS 131-3 Ball Stop, 3/8 Inch Size

Item: AA2BGN Model: 131-3Cross Ref: 10C535
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Stop
For Hose Dia.3/8"
For Number Of Hoses1
Hose Stop Overall Outside Dia.2 1/2"
Hose Stop Overall Width1 5/8"
IncludesHardware
MaterialRubber
ShapeCircle
Type3/8" Hose
For Hose Diameter3/8"
For Hose Outside Dia. Range0.58" to 0.7"
For Use With Mfr. Model NumberC-HP-325-325, C-HP-330-330, C-L350-5012, C-L350-5016, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-MP-325-325, C-MP-335-335, E-HP-330, E-HP-350, E-LP-330, E-LP-350, E-MP-330, E-MP-350, EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENH-N-325, ENH-N-335, ENH-N-350, ENM-N-325, ENM-N-335, ENM-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-LP-330, EZ-E-LP-350, EZ-E-MP-330, EZ-E-MP-350, EZ-EN-325, EZ-EN-350, EZ-ENH-350, EZ-ENM-325, EZ-ENM-350, EZ-HP-350, EZ-MP-350, EZ-P-HP-325, EZ-P-LP-325, EZ-P-LP-330, EZ-P-LP-335,

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)4.13
HS code7326908588
Country of OriginUS

Product Variants

ProductModelTypeMaterialFor Number Of HosesShapeHose Stop Overall Outside Dia.Hose Stop Overall WidthPrice
COXREELS 131 Ball Stop 1/4 Inch Hose | AA2BGM 10C534 1311/4" HoseRubber1Circle2 1/2"1 5/8"€10.81
COXREELS 131-4 Ball Stop 1/2 Inch Hose | AA2BGP 10C536 131-41/2" HoseRubber1Circle2 1/2"1 5/8"€11.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 131-3 Ball Stop, 3/8 Inch Size
€15.59 /unit