COXREELS 1275WL-3-150-A Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length | CF3MCB

COXREELS 1275WL-3-150-A Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length

Item: CF3MCB Model: 1275WL-3-150-A
In Stock

Get it by Tuesday, Jun 10

€971.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size17.38" x 16"
Drive TypeAir Driven
Hose Inside Dia.3/8"
Hose Length150 ft.
Includes HoseNo
Inside Dia.3/8"
Max. Operating Pressure200 psi
Maximum Operating Pressure200 psi
Overall Height19.13"
Overall Length17.63"
Overall Width23 22/25"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)48.59
Ship length (cm)44.78
Ship width (cm)60.66
Country of OriginUS

Product Variants

ProductModelDrive TypeMountingOverall HeightHose LengthBase SizeOverall WidthMax. Operating PressureReel MaterialPrice
COXREELS 1275W-3-100-A Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3MBT 1275W-3-100-AAir DrivenBench, Floor, Truck, Wall19.13"100 ft.13.38" x 16"19 22/25"200 psiSteel€1,357.36
COXREELS 1275W-3-100-H Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3MBU 1275W-3-100-HElectric Motor DrivenBench, Floor, Truck, Wall19.13"100 ft.13.38" x 16"19 22/25"200 psiSteel€1,400.78
COXREELS 1275W-3-150-A Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length | CF3MBV 1275W-3-150-A--19.13"150 ft.17.38" x 16"23 22/25"200 psi-€1,544.00
COXREELS 1275W-3-150-H Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length | CF3MBW 1275W-3-150-H--18.63"150 ft.17.38" x 16"22 22/25"200 psi--
RFQ
COXREELS 1275W-3-250-A Welding Hose Reel, 3/8 Inch Inner Dia., 250 Feet Length | CF3MBX 1275W-3-250-AAir Driven-19.13"250 ft.23.38" x 16"29 22/25"200 psiSteel€1,891.43
COXREELS 1275W-3-250-H Welding Hose Reel, 3/8 Inch Inner Dia., 250 Feet Length | CF3MBY 1275W-3-250-HElectric Motor DrivenFloor, Vehicle, Wall19.13"250 ft.23.38" x 16"29 22/25"200 psiSteel€1,978.28
COXREELS 1275WL-3-100-A Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3MBZ 1275WL-3-100-A--19.13"100 ft.13.38" x 16"19 22/25"200 psi-€951.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1275WL-3-150-A Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length
€971.12 /unit