COXREELS 1275HPL-B-12 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length | CF3LCZ

COXREELS 1275HPL-B-12 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length

Item: CF3LCZ Model: 1275HPL-B-12
In Stock

Get it by Monday, Jun 16

€849.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size17.38" x 15.38"
Drive TypeHand Crank
Hose Inside Dia.1/4"
Hose Length200 ft.
Includes HoseNo
Inside Dia.1/4"
Max. Operating Pressure10000 psi
Maximum Operating Pressure10000 psi
Mounting Size15.44" x 10"
Outside Dia.1/2"
Overall Height18.63"
Overall Length17.63"
Overall Width21 1/2"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)47.32
Ship length (cm)44.78
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelDrive TypeOverall HeightMounting SizeHose LengthBase SizeOverall WidthMax. Operating PressureReel MaterialPrice
COXREELS 1275HPL-4-12 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length | CF3LCT 1275HPL-4-12-18.63"15.44" x 10"200 ft.17.38" x 15.38"21 1/2"10000 psi-€861.17
COXREELS 1275HPL-4-12-C Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length | CF3LCU 1275HPL-4-12-CHand Crank18.63"15.44" x 10"200 ft.17.38" x 15.38"21 1/2"10000 psiSteel€1,104.18
COXREELS 1275HPL-4-8 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 135 feet Length | CF3LCV 1275HPL-4-8Hand Crank18.63"11.44" x 10"135 ft.13.38" x 15.38"17 1/2"10000 psiSteel€861.17
COXREELS 1275HPL-4-8-C Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 135 feet Length | CF3LCW 1275HPL-4-8-CHand Crank18.63"11.44" x 10"135 ft.13.38" x 15.38"17 1/2"10000 psiSteel€1,061.71
COXREELS 1275HPL-A-12 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length | CF3LCX 1275HPL-A-12-18.63"15.44" x 10"200 ft.17.38" x 15.38"21 1/2"10000 psi-€866.71
COXREELS 1275HPL-A-8 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 135 feet Length | CF3LCY 1275HPL-A-8Hand Crank18.63"11.44" x 10"135 ft.13.38" x 15.38"17 1/2"10000 psiSteel€861.17
COXREELS 1275HPL-B-8 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 135 feet Length | CF3LDA 1275HPL-B-8Hand Crank18.63"11.44" x 10"135 ft.13.38" x 15.38"17 1/2"10000 psiSteel€861.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1275HPL-B-12 Dual Hydraulic Hose Reel, High Pressure, 1/4 Inch Inner Dia., 200 feet Length
€849.16 /unit