COXREELS 1195-3228-EBV3 Motorized Hose Reel, Low Pressure, 2 Inch Inner Dia., 125 feet Length | CF3MYR

COXREELS 1195-3228-EBV3 Motorized Hose Reel, Low Pressure, 2 Inch Inner Dia., 125 feet Length

Item: CF3MYR Model: 1195-3228-EBV3
In Stock

Get it by Thursday, Jun 12

€2,125.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Hose Length125 ft.
Inside Dia.2"
Max. Operating Pressure1000 psi
Mounting Size35.25" x 18.5"
Outside Dia.2.562"
Overall Height30 1/4"
Overall Length28"
Overall Width45 1/4"

Shipping Info:

Ship weight (kg) 108.8996
Ship height (cm)76.84
Ship length (cm)71.12
Ship width (cm)114.94
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeOverall HeightOverall LengthMounting SizeHose LengthOverall WidthBase SizePrice
COXREELS 1195-1332-AB-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWF 1195-1332-AB-BUXX1500 psi-33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€3,312.54
COXREELS 1195-1332-EAV3-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWG 1195-1332-EAV3-BUXX1500 psiElectric33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€2,985.44
COXREELS 1195-1332-EBV3-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWH 1195-1332-EBV3-BUXX1500 psiElectric33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€2,974.36
COXREELS 1195-1332-EDV3-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWJ 1195-1332-EDV3-BUXX1500 psiElectric33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€2,923.54
COXREELS 1195-1332-EJV3-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWK 1195-1332-EJV3-BUXX1500 psi-33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€3,296.83
COXREELS 1195-1332-H-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 75 feet Length | CF3LWL 1195-1332-H-BUXX1500 psiHydraulic33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"€2,828.36
COXREELS 1195-1728-AB-BUXX Motorized Hose Reel, Medium Pressure, 2 Inch Inner Dia., 60 feet Length | CF3LWM 1195-1728-AB-BUXX1500 psiHand Crank30 1/4"28"23.25" x 18.5"60 ft.33 1/4"23" x 24.5"€3,312.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1195-3228-EBV3 Motorized Hose Reel, Low Pressure, 2 Inch Inner Dia., 125 feet Length
€2,125.20 /unit