COXREELS 1195-1728-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 60 Feet Length | CF3LCD

COXREELS 1195-1728-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 60 Feet Length

Item: CF3LCD Model: 1195-1728-C-BUXX
In Stock

Get it by Tuesday, Jun 10

€2,507.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size23" x 24.5"
Drive TypeHand Crank
Hose Inside Dia.2"
Hose Length60 ft.
Includes HoseNo
Inside Dia.2"
Max. Operating Pressure1500 psi
Maximum Operating Pressure1500 psi
Mounting Size23.25" x 18.5"
Outside Dia.2.562"
Overall Height30 1/4"
Overall Length28"
Overall Width33 1/4"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 61.1445
Ship height (cm)76.84
Ship length (cm)71.12
Ship width (cm)84.46
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureOverall HeightOverall LengthMounting SizeHose LengthOverall WidthBase SizeDrive TypePrice
COXREELS 1195-1332-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 75 Feet Length | CF3LCC 1195-1332-C-BUXX1500 psi33 1/4"32"16.75" x 18.5"75 ft.26 3/4"19" x 25.63"Hand Crank€2,492.95
COXREELS 1195-2032-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 115 Feet Length | CF3LCE 1195-2032-C-BUXX1500 psi33 1/4"32"20.75" x 18.5"115 ft.30 3/4"25.5" x 25.63"-€2,507.74
COXREELS 1195-2428-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 90 Feet Length | CF3LCF 1195-2428-C-BUXX1500 psi30 1/4"28"27.25" x 18.5"90 ft.37 1/4"29.5" x 24.5"Hand Crank€2,507.74
COXREELS 1195-3228-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 125 Feet Length | CF3LCG 1195-3228-C-BUXX1500 psi30 1/4"28"35.25" x 18.5"125 ft.45 1/4"37.5" x 24.5"Hand Crank€2,507.74
COXREELS 1195-932-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 50 Feet Length | CF3LCH 1195-932-C-BUXX1500 psi33 1/4"32"12.75" x 18.5"50 ft.22 3/4"15" x 25.63"Hand Crank€2,492.95
COXREELS 1195-1332-C Hand Crank Hose Reel, 2 Inch Inner Dia., 75 Feet Length | CF3MQC 1195-1332-C1000 psi33 1/4"32"16.75" x 18.5"75 ft.26 3/4"-Hand Crank€1,643.80
COXREELS 1195-1728-C Hand Crank Hose Reel, 2 Inch Inner Dia., 60 Feet Length | CF3MQD 1195-1728-C1000 psi30 1/4"28"23.25" x 18.5"60 ft.33 1/4"-Hand Crank€1,658.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1195-1728-C-BUXX Hand Crank Hose Reel, 2 Inch Inner Dia., 60 Feet Length
€2,507.74 /unit