COXREELS 1175-6-125-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 125 feet Length | CF3LKP

COXREELS 1175-6-125-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 125 feet Length

Item: CF3LKP Model: 1175-6-125-ED
In Stock

Get it by Thursday, Jun 12

€1,371.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size19" x 20.13"
Drive TypeMotorized
Hose Inside Dia.1"
Hose Length125 ft.
Includes HoseNo
Inside Dia.1"
Max. Operating Pressure3000 psi
Maximum Operating Pressure3000 psi
Mounting Size16.81" x 13.75"
Outside Dia.1.438"
Overall Height26.13"
Overall Length24"
Overall Width28"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)66.37
Ship length (cm)60.96
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthMax. Operating PressurePrice
COXREELS 1175-6-100-A Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LJZ 1175-6-100-A-26.13"24"14.81" x 13.75"100 ft.17" x 20.13"24 1/2"3000 psi€1,316.70
COXREELS 1175-6-100-AB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKA 1175-6-100-ABMotorized26.13"24"14.81" x 13.75"100 ft.17" x 20.13"24 1/2"3000 psi€1,742.66
COXREELS 1175-6-100-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKB 1175-6-100-EMotorized26.13"24"14.81" x 13.75"100 ft.17" x 20.13"26"3000 psi€1,215.06
COXREELS 1175-6-100-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKC 1175-6-100-EAMotorized26.13"24"14.81" x 13.75"100 ft.17" x 20.13"26"3000 psi€1,504.27
COXREELS 1175-6-100-EB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKD 1175-6-100-EB-26.13"24"14.81" x 13.75"100 ft.17" x 20.13"26"3000 psi€1,392.47
COXREELS 1175-6-100-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKE 1175-6-100-EDMotorized26.13"24"14.81" x 13.75"100 ft.17" x 20.13"26"3000 psi€1,345.34
COXREELS 1175-6-100-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 feet Length | CF3LKF 1175-6-100-EFMotorized26.13"24"14.81" x 13.75"100 ft.17" x 20.13"26"3000 psi€1,275.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1175-6-125-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 125 feet Length
€1,371.22 /unit